Shop All Automotive Engine Air Filters
Turbo
Air Filter, Air Pre-Cleaner Filter, Round
Mfr # 21-1035000
Zoro # G2973872
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Air Pre-Cleaner Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 14 1/4 in
- Length 10 in
Product Information
- Brand Turbo
- MFR # 21-1035000
- Zoro # G2973872
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 14 1/4 in |
Length | 10 in |
Outside Dia. | 10 in |
Inside Diameter - Bottom | 4 1/2 in |
Overall Height | 12 1/4 in |
Outside Diameter | 9 1/4 in |
Outside Diameter - Bottom | 4 1/2 in |
Details
Air Filter Type - Automotive | Air Pre-Cleaner Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Filter Design | Spin-On |
Shape | Round |
Features | Heavy-Duty Stainless Steel Band Clamp, Self-Powered and Self-Cleaning, Top Down Air Flow Design |
Use Location | Engine |
Product Type | Air Prefilter |
Compatible Vehicle Make | Bandit, Epiroc, Jack Rabbit, Komatsu, Morbark, Volvo |
Standards | ISO 5011, SAE J726 |
Description
Automotive Air Filter, Air Filter Type - Automotive Air Pre-Cleaner Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 14 1/4 in, Length 10 in, Outside Dia. 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, (B7501)
- DORMAN Engine Coolant Recovery Tank - Front, 603-577 (603-577)
- MOTOSHIELD PRO Carbon Window Tint Film for Auto, Car, Truck | 35% VLT (24” in x 15’ ft Roll) (CAR-24-15-35)
- STRONG ARM Hood Lift Support, 4154 (4154)
- TURBO Air Filter, Air Pre-Cleaner Filter, Round (21-1024015)
- TURBO Air Filter, Air Pre-Cleaner Filter, Round (21-1320000)
- TURBO Air Filter, Air Pre-Cleaner Filter, Round (21-1046000)
- TURBO Air Filter, Air Pre-Cleaner Filter, Round (21-1046002)
- TURBO Air Filter, Air Pre-Cleaner Filter, Round (21-1345000)
- TURBO Air Filter, Air Pre-Cleaner Filter, Round (21-1068002)
- HENGST Air Filter, E1081L (E1081L)
- Turbo Automotive Engine Air Filters