Shop All Automotive Engine Air Filters
Turbo
Air Filter, Air Pre-Cleaner Filter, Round
Mfr # 21-1024000
Zoro # G2972567
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Air Pre-Cleaner Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 14 in
- Length 9 1/4 in
Product Information
- Brand Turbo
- MFR # 21-1024000
- Zoro # G2972567
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 14 in |
Length | 9 1/4 in |
Outside Dia. | 9 1/4 in |
Inside Diameter - Bottom | 3 in |
Outside Diameter - Bottom | 3 in |
Overall Height | 11 in |
Outside Diameter | 8 in |
Details
Air Filter Type - Automotive | Air Pre-Cleaner Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Filter Design | Spin-On |
Features | Heavy-Duty Stainless Steel Band Clamp, Self-Powered and Self-Cleaning, Top Down Air Flow Design |
Shape | Round |
Product Type | Air Prefilter |
Standards | ISO 5011, SAE J726 |
Compatible Vehicle Make | Bandit, Epiroc, Jack Rabbit, Komatsu, Morbark, Volvo |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Air Pre-Cleaner Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 14 in, Length 9 1/4 in, Outside Dia. 9 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON PUMP Johnson Pump AquaT Toilet Silent Electric Compact - 12V w/Pump (80-47231-01)
- ASSOCIATED EQUIPMENT Battery Charger, Output 70/35A, Automatic (6006AGM)
- VELVAC External Switch (697011)
- BALDWIN FILTERS Fuel Filter, 11-7/32 x 4-9/32 x 11-7/32In (BF1283)
- TURBO Air Filter, Air Pre-Cleaner Filter, Round (21-1320000)
- TURBO Air Filter, Air Pre-Cleaner Filter, Round (21-1046002)
- TURBO Air Filter, Air Pre-Cleaner Filter, Round (21-1035000)
- TURBO Air Filter, Air Pre-Cleaner Filter, Round (21-1046000)
- TURBO Air Filter, Air Pre-Cleaner Filter, Round (21-1330001)
- TURBO Air Filter, Air Pre-Cleaner Filter, Round (21-1068001)
- BOSCH Air Filter, 5358Ws (5358WS)
- Turbo Automotive Engine Air Filters