Shop All Milling Inserts
Tungaloy
Milling Insert, AH725 Grade, 0.236in.Thick
Mfr # 6860126
Zoro # G0177311
product price: $22.79
/ea
Sold in multiples of 10 for $227.90
$227.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw-On
- Insert Material Carbide
- Mounting Hole Dia. 0.181 in
- Nose Radius 0.031"
- Cast Iron (K) Compatibility Yes
Product Information
- Brand Tungaloy
- MFR # 6860126
- Zoro # G0177311
- Country of Origin Germany
- Category Milling Inserts
Dimensions
Mounting Hole Dia. | 0.181 in |
Nose Radius | 0.031" |
Insert Size | 0905 |
Cutting Edge Length | 8.90mm |
Corner Radius | 0.80mm |
Depth of Cut | 6.40mm |
Description
Pentagon Milling Insert, Inscribed Circle 0.480 in, Rake Positive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket set 8mm-19mm Nut Grip 200mm 8 pieces 3/8 Sq. Drive (RS3450M/8)
- WESTWARD 101.00mm Cobalt 135 Deg. Jobber Length Drill Bit (6PRF3)
- SUPERIOR PARTS Aftermarket Gasket (H) for Hitachi NR83A5 Replaces Hitachi 889-080 (SP 889-080)
- DRILL AMERICA 33/64" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO33/64)
- TUNGALOY Milling Insert, AH725 Grade, PVD Coating (6864162)
- TUNGALOY Milling Insert, NS740 Grade, Uncoated (SEKN42AFTN NS740)
- TUNGALOY Milling Insert, UX30 Grade, Single Sided (6806346)
- TUNGALOY Milling Insert, PVD Coating, 0.250in.Thick (6821768)
- TUNGALOY Milling Insert, LNMU0303ZER-MJ AH32, PK10 (6782084)
- TUNGALOY Milling Insert, AH725 Grade, Single Sided (5812600)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SNMT13T6ANER-H-ACP200)
- Tungaloy Milling Inserts