Shop All Milling Inserts
Tungaloy
Milling Insert, AH120 Grade, 0.146in.Thick
Mfr # 6818305
Zoro # G0534101
Sold in multiples of 10 for $132.50
$132.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size 11T304
- Workpiece Compatibility Cast Iron (K), Steel (P), Super Alloy (S)
- Insert Shape Parallelogram
- Insert Thickness 0.146"
- Coating PVD
Product Information
- Brand Tungaloy
- MFR # 6818305
- Zoro # G0534101
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Insert Size | 11T304 |
Nose Radius | 0.016" |
Mounting Hole Dia. | 0.114 in |
Depth of Cut | 4.00mm |
Cutting Edge Length | 12.30mm |
Width | 14.10mm |
Corner Radius | 1.00mm |
Description
Parallelogram Milling Insert, Inscribed Circle 0.264 in, Positive, MJ, Single Sided
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Axle Holder (TT10G165AHG)
- EKLIND SAE Plain Hex Key, 1/16" Tip Size, 3 in Long, 9/16 in Short, 10 PK (16204)
- KRAFT TOOL Cement Finish Trowel, Round/Square, 24x5" (CF342PF)
- DELTA POWER EQUIPMENT PLANER KNIVES 12.5"" 2PK (22-562)
- TUNGALOY Milling Insert, SDKN42ZTN16 T3225, PK10 (6774976)
- TUNGALOY Milling Insert, LNMU0303ZER-MJ AH32, PK10 (6782084)
- TUNGALOY Milling Insert, LNMX0607R6-MJ AH801, PK10 (6823935)
- TUNGALOY Milling Insert, NS740 Grade, Uncoated (SEKN42AFTN NS740)
- TUNGALOY Milling Insert, LNMU0303ZER-MS AH13, PK10 (6776629)
- TUNGALOY Milling Insert, TOMT150616PDER-MJ A, PK10 (6999338)
- SECO Carbide Insert Pack of 10 (WNMG060408-FF2 TP2501)
- Tungaloy Milling Inserts