Shop All Spade Blades and Indexable Drill Inserts
Tungaloy
Drilling Insert, AH725, 0.276in.
Mfr # 6861473
Zoro # G1925878
Sold in multiples of 10 for $101.90
$101.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coating PVD
- Insert Shape Parallelogram
- Mounting Style Screw-On
- Cutting Direction Neutral
- For Use With TungDrillTwisted
Product Information
- Brand Tungaloy
- MFR # 6861473
- Zoro # G1925878
- Country of Origin Japan
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Dimension Type | Decimal Inch |
Insert Size | 07 |
Nose Radius | 0.031" |
Mounting Hole Dia. | 0.110" |
Hole Dia. | 2.80mm |
Corner Radius | 0.80mm |
Cutting Edge Length | 8.20mm |
Description
Indexable Drilling Insert, Relief Angle 11 Degrees , TiAlN, ANSI Code XPMT07H308R-DJ AH725, Coating Process PVD, Corner Radius 0.80mm, Hole Dia. 2.80mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Bi-Metal Hole Saws (DAH180098)
- INGERSOLL-RAND Grease, for Impact Tools, 1Lb (115-1LB)
- CRAFTSMAN Sockets, 3/8" Drive 7/8" 6 Point SAE Sha (CMMT43013)
- ZORO SELECT Ball Lock Pin, T-Handle, 7/16" Pin Dia. (LBT-SS7145)
- TUNGALOY Drilling Insert, AH725, Carbide (6861446)
- ULTRA-DEX USA Carbide Insert, Triangle, TCMT 21.52 UD21 (TCMT 21.52-ZX3 UD21)
- ULTRA-DEX USA Indexable Drill, UD-0562-2D-063-C (UD-0562-2D-063-C)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525208)
- KYOCERA Replaceable Drill Tip, PVD Carbide (DA0860MGMPR1535)
- MICRO 100 Spade Drill (SD-218)
- ULTRA-DEX USA Carbide Insert, DCMT 21.51 UD52 (DCMT 21.51-ZX3 UD52)
- Tungaloy Drill Bits