Shop All Turning Inserts
Tungaloy
Diamond Turning Insert, Diamond, 2, CCMT, 1, Carbide
Mfr # 6856761
Zoro # G2618150
product price: $9.45
/ea
Sold in multiples of 10 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CCMT
- Inscribed Circle 2
- Insert Size 21.51
- Chip-Breaker Yes
Product Information
- Brand Tungaloy
- MFR # 6856761
- Zoro # G2618150
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 21.51 |
Corner Radius | 1 |
Nose Radius | 0.016" |
Mounting Hole Dia. | 0.110" |
Depth of Cut | 0.0984 in |
Cutting Edge Length | 0.2560 in |
Description
Diamond Turning Insert, Chip-Breaker Code PS, Inscribed Circle 1/4 in, TiAlN, ANSI Code CCMT 21.51 PS AH725, Clearance Angle 7 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS Ultra Precision Torque Drive Hand Tapper (3900-0257)
- DE-STA-CO Neoprene Spindle, FlatTip, 750lb., M8 (307208-M)
- KO-KEN Socket 19mm 6 Point 32mm 3/8 Sq. Drive (13400M-19)
- S & W MANUFACTURING Knrl Knob Stud, 5/16-18", 1" dia., 1.75"Std (WSS-017)
- TUNGALOY Triangle Turning Insert, Triangle, 2, TCMT, 0.0156 in, Carbide (6856794)
- TUNGALOY Turning Indexable Insert, VBMT 221, PK10 (6777789)
- TUNGALOY Turning Indexable Insert, TCMT 32.5, PK10 (6777821)
- TUNGALOY Turning Indexable Insert, TPG322 GH, PK10 (6808847)
- TUNGALOY Turning Indexable Insert CCMT21.50, PK10 (6998418)
- TUNGALOY Turning Indexable Insert, VCMT331-P, PK10 (6747790)
- ROYAL PRODUCTS Deburring, PK10 (22442)
- Tungaloy Turning Inserts