Shop All Parting & Grooving Inserts
Tungaloy
Cut Off Insert, Uncoated, 2 Edges, Carbide
Mfr # 6860565
Zoro # G0176955
product price: $34.35
/ea
Sold in multiples of 10 for $343.50
$343.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Double Ended
- Insert Seat Size 6
- Width 0.236 in
- Depth 0.984 in
- Chip-Breaker Yes
Product Information
- Brand Tungaloy
- MFR # 6860565
- Zoro # G0176955
- Country of Origin Korea, Republic of
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 6 |
Width | 0.236 in |
Depth | 0.984 in |
Corner Radius | 3.00mm |
Overall Length | 25.00mm |
Cutting Height | 5.50mm |
Reference Length | 25.00mm |
Max. Grooving Width | 6.00mm |
Insert Size | 6 |
Seat Size | 6 |
Description
Parting and Grooving Insert, Neutral, Max. Grooving Width 6.00mm, ANSI Code DTA600-300 TH10, Clearance Angle 7 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 1 3/4 in Size 6 pt Standard Depth, Black Oxide (J10028)
- GREENLEE Bit, Naileater 1-1/4 1.25 X 18.00 66Pt (66PT-1-1/4)
- OSG Carbide End Mill, 1/4 in. dia., 3/4 in Cut (HP434-2502)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2030U)
- TUNGALOY Parting Off Indexable Insert, JTGR3, PK10 (6804983)
- TUNGALOY Parting Off Indexable Insert, JTGR3, PK10 (6737172)
- TUNGALOY Parting Off Indexable Insert, JTGR3, PK10 (6804987)
- TUNGALOY Parting Off Indexable Insert, DGM3, PK10 (6745864)
- TUNGALOY Parting Off Indexable Insert, JTGR3, PK10 (6737173)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR3031R)
- HHIP Style SLTHR 9.5-2 Cut-Off Tool Holder-GTN-2 (2201-0952)
- Tungaloy Indexable Tools