Shop All Collets
Tungaloy
Collet, ER32, 1/8in
Mfr # 4500709
Zoro # G0177427
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- Range 0.125"
- Includes Shrink Holder
- Coolant Through Yes
- For Use With Solid Carbide Tools
Product Information
Dimensions
Size | 1/8" |
Hole Dia. | 1/8 in |
Nose Dia. | 0.3940 in |
Taper Size | ER32 |
Details
Item | Shrink Fit Tool Holder |
Collet Series | ER32 |
Range | 0.125" |
Includes | Shrink Holder |
Coolant Through | Yes |
For Use With | Solid Carbide Tools |
Coolant Fed | Coolant Through |
Series | TungShrink ER-SRK |
List Number | ER32 SRK |
Description
Shrink Fit Tool Holder, Hole Dia. 1/8 in, Taper Size ER32, Nose Dia. 0.3940 in, Coolant Fed Coolant Through, For Use With Solid Carbide Tools, Includes Shrink Holder, Series TungShrink ER-SRK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Quick Clamp Vise Work Stop - Fits 3/8-3/4 in. Jaws (3906-2131)
- DE-STA-CO Manual Toggle Clamp, Vertical, 200lb. (202-UB)
- HHIP 1 X 25 Ft Heavy Duty Easy To Read Tape Measure (7020-0025)
- EXCEL BLADES #19 Angled Edge Blade, Angled Wood Chisel Blade Refills 5pcs., 12pk. (20019)
- TUNGALOY Collet, ER32, 1/4in (4500563)
- TUNGALOY Collet, ER32, 3/16in (4500560)
- TUNGALOY ER Collet, ER11 SPR 2-3 (4500177)
- PARLEC Collet, ER25, 1/2 (ER25-0500)
- LYNDEX-NIKKEN Collet, R8, 1/4in (800-016)
- HOLEX ER-32 Collet with Seal, 11/16 inch (309001 11/16)
- HHIP ER-25 1/2" Spring Collet (3900-5221)
- Tungaloy Collets