Shop All Power Inverters
Tundra
Power Inverter, Pure Sine Wave, 600 W Peak, 300 W Continuous, 2 Outlets
Mfr # S300
Zoro # G1876449
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Peak Output Power 600 W
- Continuous Output Power 300 W
- Inverter Output Form Pure Sine Wave
- Inverter Input Voltage 12V DC
- Inverter Output Voltage 120V AC
Product Information
- Brand Tundra
- MFR # S300
- Zoro # G1876449
- UPC # 686695212012
- Country of Origin Taiwan, Province of China
- Category Power Inverters
Dimensions
Depth | 13.6 in |
Height | 5.4 in |
Width | 6.6 in |
Overall Depth | 10 1/4 in |
Overall Height | 3 1/4 in |
Overall Width | 5 1/8 in |
Description
Inverter, Features High Capacity, Ultra-High Output Efficiency and Continuous Output Capacity, Output Form Pure Sine Wave, DC Connection Terminal Screws, Continuous Output Power 300 W, Peak Output Power 600 W, Number of Outlets 2, Input Voltage 12V DC, Output Voltage 120V AC, Output Frequency 60 Hz, Efficiency 99 Percent, Overall Depth 10 1/4 in, Overall Height 3 1/4 in, Overall Width 5 1/8 in, Outlet Type (2) NEMA 5-15R, Case Material Aluminum, Includes Cable, Application Small Utility Trucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 1A, 600V AC, Non-Indicating (CCMR001)
- DORMEYER Solenoid, Laminated, 1/8 - 1 in, Continuous (2536-M-1)
- HUBBELL Single Pole Connector, Non-Met Cover, Whit (HBLNCW)
- SCHNEIDER ELECTRIC Pilot Light Head, Red, LED (ZB5AV043)
- TUNDRA Power Inverter, Modified Sine Wave, 3,000 W Peak, 1,500 W Continuous, 2 Outlets (M1500)
- TUNDRA Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (S3000)
- TUNDRA Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (M3000)
- TUNDRA Power Inverter, Pure Sine Wave, 1,200 W Peak, 600 W Continuous, 2 Outlets (S600)
- TUNDRA Power Inverter, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets (M1000)
- TUNDRA Power Inverter, Modified Sine Wave, 1,200 W Peak, 600 W Continuous, 1 Outlets (M600)
- POWERDRIVE Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 4 Outlets (PWD3000P)
- Tundra Power Inverters