Shop All Power Inverters
Tundra
Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets
Mfr # S3000
Zoro # G1856535
product price: $1,444.99
/ea
Free Shipping & Returns
$1,444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Peak Output Power 6,000 W
- Continuous Output Power 3,000 W
- Inverter Output Form Pure Sine Wave
- Inverter Input Voltage 12V DC
- Inverter Output Voltage 120V AC
Product Information
- Brand Tundra
- MFR # S3000
- Zoro # G1856535
- UPC # 686695212067
- Country of Origin Taiwan, Province of China
- Category Power Inverters
Dimensions
Height | 7.25 in |
Width | 14.0 in |
Depth | 25.0 in |
Overall Width | 10 3/4 in |
Overall Height | 4 1/8 in |
Overall Depth | 22 5/8 in |
Description
Inverter, Features High Capacity, Ultra-High Output Efficiency and Continuous Output Capacity, Output Form Pure Sine Wave, DC Connection Terminal Blocks, Continuous Output Power 3,000 W, Peak Output Power 6,000 W, Number of Outlets 2, Input Voltage 12V DC, Output Voltage 120V AC, Output Frequency 60 Hz, Efficiency 99 Percent, Overall Depth 22 5/8 in, Overall Height 4 1/8 in, Overall Width 10 3/4 in, Outlet Type Hardwired, NEMA 5-15R, Case Material Steel, Includes LCD Remote Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD Smart UPS, 850 VA, 0 Outlets, DIN Rail, Out: 120V AC , In:120V AC (SDU850B)
- TRIPP LITE UPS System, 3 kVA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMART3000NET)
- HUBBELL RACO Electrical Box Cover, Round, Steel, Blank/Flat (5374-1)
- ZORO SELECT 6 AWG 3 Conductor Carolprene Portable Cord 600V 100 ft. BK (E3711)
- TUNDRA Power Inverter, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets (M1000)
- TUNDRA Power Inverter, Modified Sine Wave, 1,200 W Peak, 600 W Continuous, 1 Outlets (M600)
- TUNDRA Power Inverter, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets (M2000)
- TUNDRA Power Inverter, Pure Sine Wave, 2,400 W Peak, 1,200 W Continuous, 2 Outlets (S1200)
- TUNDRA Power Inverter, Modified Sine Wave, 5,000 W Peak, 2,500 W Continuous, 2 Outlets (M2500)
- TUNDRA Power Inverter, Pure Sine Wave, 1,200 W Peak, 600 W Continuous, 2 Outlets (S600)
- SOLAR 1000 Watt Power Inverter (SO92815)
- Tundra Power Inverters