Shop All Pipe Insulation
Tundra
Pipe Insulation, 6 ft L, Steel, Charcoal, 1 in Copper, 34 in IPS PVC, 118 in AC Tubing Pipe
Mfr # 31180U/PR38118UW
Zoro # G207391397
Sold in multiples of 40 for $222.00
$222.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tundra
- MFR # 31180U/PR38118UW
- Zoro # G207391397
- UPC # 738757311802
- Country of Origin Canada
- Category Pipe Insulation
Description
Tundra closed cell polyethylene foam semislit pipe insulation is used in residential and light commercial plumbing projects to prevent heat loss and protect pipes from freezing It is available in wall thicknesses of 38 to 1 in sizes ranging from 38 up to 4 in IPS ID Tundra is available to the trade in 6 ft lengths and also sold in limited sizes through retail stores across North America Tundra has a low thermal conductivity and very low water vapor transmission rate This low density product demonstrates excellent thermal, physical and chemicalresistant properties and has a broad service temperature range between 297 and 200 deg F 183 and 93 deg C It can be installed in residential and light commercial plumbing projects It is acceptable for use with heat tracingheat tape
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Thrd Tee, Forged, 3000, 1-1/2" (4308002464)
- ZORO SELECT Brass Reducing Coupling, FNPT, 2" x 1-1/2" Pipe Size (22UL57)
- HAM-LET 1/2" x 15/32" LET-LOK x MNPT SS Male Connector (768L-SS-12MM X 1/2)
- MOEN Cartridge Moen H/C 2Hndl (1224)
- TUNDRA Foam Pipe Insul 1/2Wx2-3/8X6Ft (52381T/PC12238TW)
- TUNDRA PR38058TW Pipe Insulation, 6 ft L, Polyolefin, Charcoal, 12 in Pipe (30581T/PR38058TW)
- AEROCEL Self-Seal Insulation, Rubber, 3/4" x 3/4" Wall (741-AC3434SSPT)
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 3/4" Wall (6RHFN068078)
- OWENS CORNING 10" x 3 ft. Pipe Insulation, 1-1/2" Wall (722592)
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048358)
- ARMACELL 1" x 6 ft. Pipe Insulation, 1/2" Wall (DGS13812)
- Tundra Pipe & Tubing Insulation