Shop All Automotive Battery Accessories
Tundra
Inverter Installation Kit, w/12 ft. Cable
Mfr # CM2512
Zoro # G1856438
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) 12 ft Cable, 2/0 AWG, 250A CNL Fuse, Fuse Holder, Hardware, Loom, Strain Relief
- Length 12 ft.
- Type DC Installation Kit
- Gauge 2/0 AWG
- Width (In.) 8.4 in
Product Information
- Brand Tundra
- MFR # CM2512
- Zoro # G1856438
- UPC # 686695612133
- Country of Origin Canada
- Category Automotive Battery Accessories
Dimensions
Length | 12 ft. |
Width (In.) | 8.4 in |
Cable Length | 12 ft |
Height (In.) | 6.1 in |
Depth (In.) | 12.2 in |
Details
Includes | (2) 12 ft Cable, 2/0 AWG, 250A CNL Fuse, Fuse Holder, Hardware, Loom, Strain Relief |
Type | DC Installation Kit |
Gauge | 2/0 AWG |
Item | Inverter Installation Kit |
For Use With | Mfr. No. ICS30425, ICM25245, ICM25270, ICM25280, S2500 |
Category Type | Battery Inverters |
Compatible Manufacturer Model Number | M2500, S2500 |
Description
Inverter Installation Kit, Compatible Manufacturer Model Number M2500, S2500, Compatible Grainger Model Number 45MR78, S2500, Includes (2) 12 ft Cable, 2/0 AWG, 250A CNL Fuse, Fuse Holder, Hardware, Loom, Strain Relief, Cable Length 12 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 5-Position Adjustable Eye Assembly with 3 Inch Heavy-Duty Channel - 10-Ton (B20145)
- RONSTAN S19 C-Track 296mm Black M4(5/32")C S K75mm pitch (RC9190-0.3)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 471571 (471571)
- STANDARD IGNITION Hazard Warning Switch, Hzs236 (HZS236)
- TUNDRA LCD Remote Control, 8-Pin Connector (RCL2)
- TUNDRA Inverter Cable, 2 ft. (CM702)
- TUNDRA Inverter Installation Kit, w/10 ft. Cable (CM2510)
- TUNDRA Inverter, 120VAC, 24VDC, 2500W, 3 Outlets (M2524)
- TUNDRA Inverter, 120VAC, 24VDC, 3000W, 3 Outlets (M3024)
- TUNDRA Automatic Battery Charger, 80 Output Amps (IBC80)
- GROTE Primary Wire, 18 Gauge, Black, 1000ft.Spool (88-9002)
- Tundra Automotive Battery Equipment