Shop All Automotive Battery Inverters & Converters
Tundra
Inverter, Aluminum Case, 350 W Nominal Output, 1 Outlets
Mfr # M350
Zoro # G1856639
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Peak Output Power 700 W
- Continuous Output Power 350 W
- Case Material Aluminum
- Inverter Output Form Modified Sine Wave
- Depth 8.25 in
Product Information
- Brand Tundra
- MFR # M350
- Zoro # G1856639
- UPC # 686695112022
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Inverters & Converters
Dimensions
Depth | 8.25 in |
Width | 6.0 in |
Height | 2.5 in |
Overall Height | 2 1/4 in |
Overall Width | 3 3/8 in |
Overall Depth | 7 in |
Description
Inverter, Features High Capacity, Ultra-High Output Efficiency and Continuous Output Capacity, Output Form Modified Sine Wave, DC Connection Lighter Plug and Alligator Clips, Continuous Output Power 350 W, Peak Output Power 700 W, Number of Outlets 1, Input Voltage 12V DC, Output Voltage 120V AC, Output Frequency 60 Hz, Efficiency 93 Percent, Overall Depth 7 in, Overall Height 2 1/4 in, Overall Width 3 3/8 in, Outlet Type NEMA 5-15R, Case Material Aluminum, Application Small Utility Trucks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Black Mounting Bracket for 4.4 Inch Thin Mount LED Strobe Light (8891925)
- WIX FILTERS Fuel Filter #Wix 33019 (33019)
- BALDWIN FILTERS Fuel Filter, 4 x 2-7/8 x 4 In (PF947)
- FLEXZILLA Inflator Kit w Air Hose 3/15 Extension (AL2025FZ-2)
- TUNDRA Inverter, Aluminum Case, 150 W Nominal Output, 1 Outlets (M150)
- TUNDRA Automatic Inverter and Battery Charger, 70A, 1500W (ICM15270)
- TUNDRA Automatic Battery Charger/Inverter, Charging, 80A, 3000W (ICM30280)
- TUNDRA Automatic Battery Charger/Inverter, Charging, 45A, 1500W (ICM15245)
- TUNDRA Automatic Inverter and Battery Charger, 45A, 3000W (ICM30245)
- POWERDRIVE 150 Watt Power Strip Inverter (PWD150S)
- SCHUMACHER ELECTRIC Power Inverter, Molded High Impact Plastic Case, Modified Sine Wave Form, 140W Nominal Output (PI-140)
- Tundra Automotive Battery Equipment