Shop All Automotive Battery Accessories
Tundra
Inverter, 120VAC, 24VDC, 2500W, 3 Outlets
Mfr # M2524
Zoro # G2101858
product price: $689.99
/ea
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Buses, Coaches
- Includes LCD Remote Control
- Material Steel
- Length 24-1/4"
- Type Power Inverter
Product Information
- Brand Tundra
- MFR # M2524
- Zoro # G2101858
- UPC # 686695124094
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Accessories
Dimensions
Length | 24-1/4" |
Width | 13.0 in |
Depth | 24.25 in |
Height | 8.5 in |
Overall Width | 10 3/8 in |
Overall Height | 5 1/8 in |
Overall Depth | 24 3/8 in |
Description
Inverter, Features High Capacity, Ultra-High Output Efficiency and Continuous Output Capacity, Output Form Modified Sine Wave, DC Connection Terminal Blocks, Continuous Output Power 2,500 W, Peak Output Power 5,000 W, Number of Outlets 3, Input Voltage 24V DC, Output Voltage 120V AC, Output Frequency 60 Hz, Efficiency 93 Percent, Overall Depth 24 3/8 in, Overall Height 5 1/8 in, Overall Width 10 3/8 in, Outlet Type (2) NEMA 5-15R, Hardwired, Case Material Steel, Includes LCD Remote Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBIL Mobil 1 Engine Oil, 5W-20, 1 Qt. (103008)
- DB ELECTRICAL Starter For Hyster Lift Trucks H-35Xl H-40Xl 1985-1991; 410-48012 (410-48012)
- DONALDSON P604997, AIR SFTY RS (P604997)
- BALDWIN FILTERS Fuel Filter, 3-13/64" L x 3-13/64" W (BF46038-D)
- TUNDRA LCD Remote Control, 8-Pin Connector (RCL2)
- TUNDRA Inverter Installation Kit, w/12 ft. Cable (CM3012)
- TUNDRA Inverter Installation Kit, w/12 ft. Cable (CM1012)
- TUNDRA Automatic Battery Charger, 80 Output Amps (IBC80)
- TUNDRA Automatic Battery Charger, 45 Output Amps (IBC45)
- TUNDRA Inverter Installation Kit, w/10 ft. Cable (CM1010)
- MIDWEST FASTENER 5/16"-18 x 3" Zinc J Hold Down Bolt 6PK (34841)
- Tundra Automotive Battery Accessories