Shop All Automotive Battery Inverters & Converters
Tundra
Automatic Battery Charger/Inverter, Charging, 80A, 3000W
Mfr # ICM30280
Zoro # G1856255
Free Shipping & Returns
$1,186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cooling Method Fan
- Features BOT Technology
- Charger Depth 12.2 in
- Charger Output Voltage 13.2V to 14.4V
- Includes 5 ft Link
Product Information
- Brand Tundra
- MFR # ICM30280
- Zoro # G1856255
- UPC # 686695125152
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Inverters & Converters
Dimensions
Charger Depth | 12.2 in |
Charger Height | 6.1 in |
Inverter Depth | 24.3 in |
Inverter Height | 8.5 in |
Inverter Width | 13 in |
Charger Width | 8.4 in |
Description
Inverter and Battery Charger, Inverter Output Form Modified Sine Wave, Peak Output Power 6,000 W, Inverter Input Voltage 10.5 to 15V DC, Inverter Output Voltage 120V AC, Charger Input Voltage 105 to 130V AC, Charger Output Voltage 13.2V to 14.4V, Case Material Aluminum, Steel, Cooling Method Fan, Application Truck, Features BOT Technology, Includes 5 ft Link, Charger Height 6.1 in, Charger Width 8.4 in, Charger Depth 12.2 in, Inverter Height 8.5 in, Inverter Width 13 in, Inverter Depth 24.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 8-1/8 x 2 x 8-1/8 In (BF7850)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-59002)
- PENNZOIL 0W-20 Gasoline Synthetic Motor Oil 1 qt (550058594)
- ASTRO PNEUMATIC Windshield Knife Rep Blade, Straight, 57mm (WINDK-08E)
- TUNDRA Automatic Inverter and Battery Charger, 45A, 3000W (ICM30245)
- TUNDRA Inverter, Aluminum Case, 350 W Nominal Output, 1 Outlets (M350)
- TUNDRA Inverter, Aluminum Case, 150 W Nominal Output, 1 Outlets (M150)
- TUNDRA Automatic Inverter and Battery Charger, 70A, 1500W (ICM15270)
- TUNDRA Automatic Battery Charger/Inverter, Charging, 45A, 1500W (ICM15245)
- ILC Replacement For IOTA DLS2715 (DLS-27-15)
- CUMMINS 5000 Watts Power Inverter Modified Sine Wave Car Inverter (CMN5000W)
- Tundra Automotive Battery Inverters & Converters