Shop All Paper Bags
This Product is Discontinued
Tulsack
Shopping Bag with Handles 5.5" x 3.25" x 8.375" White, Pk250 (Discontinued)
Mfr # S03WK
Zoro # G4247647
This Product is Discontinued
Key Features
- Bag Handle Paper Twist
- Bag Material Paper
- Width 5 in
- Depth 3 1/4 in
- Length 8"
Product Information
- Brand Tulsack
- MFR # S03WK
- Zoro # G4247647
- UPC # 804800030027
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 5 in |
Depth | 3 1/4 in |
Length | 8" |
Details
Item | Shopping Bag |
Bag Item | Shopping Bag |
Bag Handle | Paper Twist |
Bag Material | Paper |
Color | White |
Recycled Content | 40% |
Handle | Paper Twist |
Recycled Paper | Yes |
Material | Paper |
Package Configuration | Carton Pack |
Description
White, Width 5 in, Depth 3 1/4 in, Shopping Bag, Material Paper, Package Configuration Carton Pack, Recycled Content 40 Percent, FDA Compliant No, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.