Shop All Home Storage Cabinets
Tuhome
Zurich Cabinet Set, Two Shelves, Light Gray
Mfr # SLZ6762
Zoro # G708853837
product price: $646.99
/ea
Free Shipping & Returns
$646.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Color Gray
- Width 39.3 / 39.3 in.
- Height 19.2 / 30.8 in.
- Overall Depth 12.6 / 20.4 in.
Product Information
- Brand Tuhome
- MFR # SLZ6762
- Zoro # G708853837
- UPC # 7707062314474
- Country of Origin Colombia
- Category Home Storage Cabinets
Dimensions
Width | 39.3 / 39.3 in. |
Height | 19.2 / 30.8 in. |
Overall Depth | 12.6 / 20.4 in. |
Details
Material | Laminate |
Color | Gray |
Number of Shelves | 1/2/2024 |
Number of Drawers | 0 |
Number of Doors | 1/2/2024 |
Finish | Gray |
Includes | Hadware |
Weight | 91 lbs. |
Legs | 0 |
Features | Low Part 19,2 in. H X 39,3 in. W X 12,6 in. D |
Description
Every ideal kitchen needs a Cabinet Set to complement itself properly, and here we have the ideal one for you.The TUHOME Zurich Cabinet set has ample storage and an ideal space to accommodate your kitchen essentials perfectly.This set has two Interior shelves to store your utensils in an organized way and Double Doors cabinets for that special touch.Its sizes 30,8 in. H X 39,3 in. W X 20,4 in. D 19,2 in. H X 39,3 in. W X 12,6 in. D the superior top 41.2 in. the low top 44.3 in. Made of elegant Light Gray particleboard.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Carbide Drill w/o Coolant, 27/64 dia. (DH423027F)
- TRADEMARK FINE ART Jennifer Goldberger 'Blush & Navy Ii' Canvas Art, 14x19 (WAG13071-C1419GG)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 60"H, Office, Bedroom, Metal, Laminate, White, Grey (I 7233)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 23/64", PK10 (CTB 15G/W)
- TUHOME Urano Mirror Linen Cabinet, Four Interior Shelves, Five External Shelves, Black (MLW5536)
- TUHOME Napoles Wall Cabinet, Two Shelves, Double Door, Black (MLV4449)
- TUHOME Balboa Wall Cabinet, Towel Bar, 1 Door, White (MLB8980)
- TUHOME Portofino 150 Wall Cabinet, Double Door, Two External Shelves, Two Interior Shelves, White (GLB5606)
- TUHOME Malaga Linen Cabinet, Two Interior Shelves, Three External Shelves, Single Door, Pine (ELC4772)
- TUHOME Ventus Bathroom Storage Cabinet, Liftable Top, One Drawer, White (ALB6477)
- REGENCY Niche Cubo Storage Organizer Open Bookshelf Set- 2 Half Size Cubes- Truffle (PC062PKTF)
- Tuhome Home Storage Cabinets