Shop All Dressers
Tuhome
Zoe Dresser, Superior Top, Four Drawers, White/Light Oak
Mfr # CBD7155
Zoro # G808853911
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi-color
- Includes Hadware
- Finish Multi-color
- Features Four Drawers 10,2 in. H X 28,11 in. W
- Shelves 0
Product Information
Dimensions
Length | 13.7 in. |
Height | 35 in. |
Width | 31.4 in. |
Details
Color | Multi-color |
Includes | Hadware |
Finish | Multi-color |
Features | Four Drawers 10,2 in. H X 28,11 in. W |
Shelves | 0 |
Material | Laminate |
Drawers | 3 |
Legs | 0 |
Doors | 0 |
Weight | 69.8 lbs. |
Description
If you're looking for more storage and a functional dresser with rustic and contemporary style, the TUHOME Zoe Dresser is perfect for you! An elegant touch for your room, with four spacious drawers 4,01 in. H X 28,11 in. W, it's ideal for making your room more comfortable and organized; its compact size 35,03 in. H X 35,03 in. W X 13,77 in. D makes it perfect for any space. Elegant White-light oak particleboard finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Claude Monet 'The Artist's Garden at Giverny' Canvas Art, 24x24 (BL01178-C2424GG)
- REGENCY Regency Legacy 29 in. Office Storage Cabinet- Cherry (LSC2935CH)
- BLUE RIDGE 2" Feather And Down Fiber Mattress Topper, Queen (SE706303)
- CLASSIC ACCESSORIES Ornament Organizer/Storage Bin, Cranberry (57-005-014301-00)
- TUHOME Lilo Storage Cabinet, Broom Hangers, Internal Shelves, White (MLB8978)
- TUHOME Austral 3 Door Armoire with Drawers, Shelves, and Hanging Rod, Light Gray (CLZ5534)
- TUHOME Kaia 3 Drawers Dresser, Superior Top, White (CLB6590)
- TUHOME Portanova Two Drawer Dresser, Two Open Shelves, Superior Top, Four Legs, Light Gray/White (CZB6740)
- TUHOME Bolton 120 Mirrored Armoire, 2 Door Cabinet, 2 Drawers, Door W/ Mirror, Rods, Black/Light Gray (CWZ5950)
- TUHOME Augusta Armoire Closet, One Drawer, Double Door Cabinet, Light Oak (CLD7029)
- SAUDER Cannery Bridge 4-Drawer Chest Sma , Safety tested for stability to help reduce tip-over accidents (424187)
- Tuhome Dressers