Shop All Desks
Tuhome
Zambia Wall Desk, Single Shelf, Mahogany/White
Mfr # EGB5969
Zoro # G108853819
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 40.7 in.
- Overall Depth 16.3 in.
- Overall Height 28.2 in.
- Finish Multi-color
- Color Multi-color
Product Information
Dimensions
Overall Width | 40.7 in. |
Overall Depth | 16.3 in. |
Overall Height | 28.2 in. |
Details
Finish | Multi-color |
Color | Multi-color |
Material | Laminate |
Number of Drawers | 0 |
Number of Shelves | 0 |
Weight | 69.8 lbs. |
Features | Easy Installation |
Includes | Hadware |
Doors | 0 |
Legs | 0 |
Description
In need of working space, functional, that doesn't take all the space in your room and doesn't get in your way. Well, the Zambia wall desk is your perfect solution. It features a modern design, a particleboard frame, with a tabletop with plenty of space to use your laptop comfortably while taking notes.A white backboard complements this product as the final functionality feature.This product is perfect for kid's rooms or rooms with limited space available.Table top dimensions 40.7 in. W x 16.3 in. DOverall product dimensions 40.7 in. W x 16.3 in. D x 28.2 in. H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Contemporary Chair, Mesh, 18" to 22" Height, Adjustable Arms, Black Mesh (LF-W42B-GG)
- BOSS BlackTask Chair, 26"L38-1/2"H, Armless, VinylSeat, B9533CSeries (B9534C-BK)
- LA CROSSE TECHNOLOGY 10 QTZ Wall Clock (25206)
- WADDELL MFG Spindle Galley Rail (550-0-4)
- TUHOME Masai Writing Computer Desk, Five Open Shelves, Light Gray (ELZ5711)
- TUHOME Versalles Writintg Desk, Two Superior Shelves, Five Cubbies, White (ELB5540)
- TUHOME Oasis Writing Desk, Light Gray (ELZ5558)
- TUHOME Versalles Writintg Desk, Two Superior Shelves, Five Cubbies, Smokey Oak (ELV5202)
- TUHOME Malaui 120 Desk, Two Legs, Two Drawers, Two Shelves, Light Gray (ELZ5965)
- TUHOME Versalles Writintg Desk, Two Superior Shelves, Five Cubbies, Light Gray (ELZ5539)
- CARSON Carson Double Ped Desk Weathered Dove (IMCA680)
- Tuhome Desks