Shop All Dressers
Tuhome
Vaupes Armoire, Double Door Cabinet, One Drawer, Five Interior Shelves, Rod, Black/White
Mfr # CLW5953
Zoro # G608854170
product price: $570.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$570.99
Free 30-Day Returns
Key Features
- Color Multi-color
- Height 67.2 in.
- Length 18.5 in.
- Width 42.8 in.
- Includes Hadware
Product Information
Dimensions
Height | 67.2 in. |
Length | 18.5 in. |
Width | 42.8 in. |
Details
Color | Multi-color |
Includes | Hadware |
Legs | 0 |
Weight | 175.6 lbs. |
Shelves | 3 |
Features | Double Door side cabinet with hanging rod |
Material | Laminate |
Drawers | 1 |
Finish | Multi-color |
Doors | 5 |
Description
The Vaupes is a must-have armoire if you are looking for a modern, practical product that will provide you a lot of room with a ton of features, such as:A 67.2 in. Height will allow plenty of space to store all kinds of clothing items.Two Double Door cabinets, one drawer, and one pull-down door cabinet will get the job done to create storage space. On Its right side, a beautiful Double Door cabinet 38. in. high opens up to three interiors, very spacious shelves, perfect for bags, folded shirts, pants, or shoes.One spacious drawer at the bottom is the perfect place for smaller items that you need handy.A small pull-down door at the bottom opens up cabinet space for you.On the left features a sizeable Double Door cabinet with a hanging rod that will allow you to hang your shirts, suits, pants, or dresses, plus two interior shelves.It is made of particleboard with a black wenge finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX Chair Mat 48"x60", Rectangular Shape, Clear, for Carpet (FRAB1115026EV)
- MANHATTAN COMFORT Crown Bachelor Dresser in Off White (205GMC3)
- BOSS Reversible Return, 42"x24", Mocha (N196-MOC)
- ALERA 14 in W 3 Drawer File Cabinets, Charcoal (2806768)
- TUHOME Austral 3 Door Armoire with Drawers, Shelves, and Hanging Rod, Light Gray (CLZ5534)
- TUHOME Kaia Makeup Dressing Table, Four Drawers, One Mirror, Stool, Black/Pine (TWM7908)
- TUHOME Portanova Two Drawer Dresser, Two Open Shelves, Superior Top, Four Legs, Light Gray/White (CZB6740)
- TUHOME Continental Dresser, Superior Top, Four Drawers, One Shelf, Black (CLW5568)
- TUHOME Peru 4 Drawer Dresser, Single Door Cabinet, One Open Shelf, Superior Top, Light Oak/White (CDB6588)
- TUHOME Hms 6 Drawer Double Dresser, Four Legs, Superior Top, Black (CLW5981)
- HODEDAH Hodedah HID8020 BLACK 3-Door Armoire with 2-Drawers; 3-Shelves - Black (HID8020 BLACK)
- Tuhome Dressers