Shop All Home Storage Cabinets
Tuhome
Urano Mirror Linen Cabinet, Four Interior Shelves, Five External Shelves, Smokey Oak
Mfr # MLI6584
Zoro # G608854187
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Color Gray
- Width 20.1 in.
- Height 62.2 in.
- Overall Depth 8.45 in.
Product Information
- Brand Tuhome
- MFR # MLI6584
- Zoro # G608854187
- UPC # 7707062310780
- Country of Origin Colombia
- Category Home Storage Cabinets
Dimensions
Width | 20.1 in. |
Height | 62.2 in. |
Overall Depth | 8.45 in. |
Details
Material | Laminate |
Color | Gray |
Number of Shelves | 7 |
Number of Drawers | 0 |
Number of Doors | 1 |
Finish | Gray |
Includes | Hadware |
Legs | 4 |
Weight | 54.1 lbs. |
Features | Four Exterior Open Shelves |
Description
Part of the exclusive Urano collection, this cabinet updates the look of any space with modern styling and a unique smoky oak manufactured wood finish. Five shallow shelves and a large covered cabinet give you plenty of storage options ideal for your bathroom, kitchen, bedroom, or garage. Easy and ready to assemble furniture with CARB certification.With four stylish legs and ergonomic size 8,58 in. D X 20,15 in. W X 62.2 in. H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Contemporary Chair, Metal, 18-3/4" to 22-3/4" Height, Fixed Arms, Black (BT-9177-BK-GG)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 55/64", PK25 (LTB 19W)
- BRIDGEPORT Folding Table, Blow Mold Table, Fold In Half, 72" x 30", White Color (C678BP14WSP1)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 48"W, White (G1.L.4848)
- TUHOME Ventus Bathroom Storage Cabinet, Liftable Top, One Drawer, White (ALB6477)
- TUHOME Lake Broom Cabinet Slim-Design Storage Solution with Inner Shelves and Side Broom Hangers-White (MLB9066)
- TUHOME Napoles Wall Cabinet, Two Shelves, Double Door, White/Light Oak (MBD6559)
- TUHOME Balboa Wall Cabinet, Towel Bar, 1 Door, White (MLB8980)
- TUHOME Kymo Wall Storage Cabinet, 2 Doors, Broom Hangers, White (MLB8976)
- TUHOME Storage Cabinet, Casters, Double Door, Two Interior Shelves, Black (BBN6773)
- KETCHAM 12" x 36" Deluxe Surface Mounted Polished Edge Medicine Cabinet (170PE-SM)
- Tuhome Home Storage Cabinets