Shop All Home Storage Cabinets
Tuhome
Urano Corner Linen Cabinet, Five External Shelves, Single Door, Four Interior Shelves, White
Mfr # MLB3921
Zoro # G508854225
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Color White
- Width 20.1 in.
- Height 62.2 in.
- Overall Depth 8.45 in.
Product Information
- Brand Tuhome
- MFR # MLB3921
- Zoro # G508854225
- UPC # 7708686578440
- Country of Origin Colombia
- Category Home Storage Cabinets
Dimensions
Width | 20.1 in. |
Height | 62.2 in. |
Overall Depth | 8.45 in. |
Details
Material | Laminate |
Color | White |
Number of Shelves | 7 |
Number of Drawers | 0 |
Number of Doors | 1 |
Finish | White |
Includes | Hadware |
Features | Four Exterior Open Shelves |
Weight | 55.4 lbs. |
Legs | 4 |
Description
Part of the exclusive Urano collection, this cabinet updates the look of any space with modern styling and a unique white manufactured wood finish. Five shallow shelves and a large covered cabinet give you plenty of storage options ideal for your bathroom, kitchen, bedroom, or garage. Easy and ready to assemble furniture with CARB certification.With four stylish legs and ergonomic size 8,58 in. D X 20,15 in. W X 62.2 in. H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHARDSON SEATING CORP Richardson Seating Corp 1950BLK 1950- 30 in. Floridian Swivel Bar Stool; Black - Chrome (1950BLK)
- ZORO SELECT Rectangle Folding Table, 30" W, 96" L, 29" H, Blow Molded Polyethylene Top, Gray (12F626)
- KNAPE & VOGT Shelf Board Esp 12X36" (1980 ESP 12X36)
- LUXOR Crank Adjustable, Stand Up Desk, 60" (STANDCF60-BK/BO)
- TUHOME Portofino 150 Wall Cabinet, Double Door, Two External Shelves, Two Interior Shelves, White (GLB5606)
- TUHOME Napoles Utility Sink With Cabinet, Double Door, One Shelf, White/Black (MIV4450)
- TUHOME Napoles Utility Sink with Cabinet One Shelf, Double Door Cabinet, Smokey Oak/Light Gray (MIZ6558)
- TUHOME Napoles 2 Wall Cabinet, Open Storage Shelves, Single Door, White (MLB8982)
- TUHOME Napoles Wall Cabinet, Two Shelves, Double Door, White/Smokey Oak (MBI6560)
- TUHOME Malaga Linen Cabinet, Two Interior Shelves, Three External Shelves, Single Door, Pine (ELC4772)
- ULTRAHD Rolling Cabinet, UltraHD, 2-Door, Granite (UHD20227B)
- Tuhome Home Storage Cabinets