Shop All Breakroom Cabinets
Tuhome
Syrah Corner Bar Cabinet, Eight Bottle Cubbies, Double Door, Two Open Shelves, Dark Brown
Mfr # BLZ6547
Zoro # G908853958
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Height 71.1 in.
- Overall Width 18.4 in.
- Overall Depth 18.4 in.
- Handle Finish Gray
Product Information
- Brand Tuhome
- MFR # BLZ6547
- Zoro # G908853958
- UPC # 7707062342842
- Country of Origin Colombia
- Category Breakroom Cabinets
Dimensions
Overall Height | 71.1 in. |
Overall Width | 18.4 in. |
Overall Depth | 18.4 in. |
Details
Color | Gray |
Handle Finish | Gray |
Cabinet Material | Laminate |
Number of Drawers | 0 |
Number of Shelves | 9 |
Number of Doors | 2 |
Features | Space Efficient Corner Cabinet |
Legs | 0 |
Includes | Hadware |
Weight | 93.1 lbs. |
Description
Stand out from the rest with the Tuhome Syrah Corner Bar Cabinet. Fitting neatly into a corner, this fashionable piece of furniture can store some liquor bottles. The built-in stemware rack allows you to hang four wine or cocktail glasses. Eight cubbies 4,4 in. H X 4,4 in. W line the unit, four on each side. Premium display space in the center for spirits is sure to catch the eye of any guests. Two large cabinet spaces at the unit's base are perfect for storing liquor, cocktail books, or decorative accents in view but out of the way.With a ideal size 18,4 in. W X 18,4 in. D X 71,1 in. Hand unique desgined of light gray manufactured wood finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Race Track Conference Table, 43" D, 95" W, 29-1/2" H, Mahogany, Wood (N136-M)
- SPACE SOLUTIONS 30 in W SOHO Lateral, Arctic Silver (23924)
- DURHAM MFG Magazine Display 92 Compartments, 14-1/8"W x 14-1/8"D Black (415-08)
- BAXTON STUDIO Jackson Sand Upholstered and Espresso Wood 5-Piece Dining Set (166-10764-8026)
- TUHOME Montenegro Bar Cabinet, Double Door Cabinet, Five Built-in Wine Rack, Three Shelves, Black (BLW6550)
- TUHOME Manhattan L Bar Cabinet, Eight Built-in Wine Rack, Single Door, Light Gray (BLZ6475)
- TUHOME Salem Corner Bar Cabinet, Two External Shelves, Two Drawers, Four Wine Compartments, Pine/Matt Gray (BMP7770)
- TUHOME Chicago Corner Bar Cabinet, Rack, Glass Door, Macadamia (CLW9038)
- TUHOME Syrah Corner Bar Cabinet, Eight Bottle Cubbies, Double Door, Two Open Shelves, Dark Brown (BLB7788)
- TUHOME Essential Corner Bar Cabinet, Three Shelves, Eight Built-in Wine Rack, Two Side Shelves, Black (BLW7784)
- TUHOME Syrah Corner Bar Cabinet, Two External Shelves, Dark Walnut (BLA4445)
- Tuhome Breakroom Cabinets