Shop All Home Storage Cabinets
Tuhome
Superior 150 Wall Cabinet With Glass, Four Interior Shelves, Two Double Door, White
Mfr # GLB5608
Zoro # G808854130
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Color White
- Width 59 in.
- Height 23.6 in.
- Overall Depth 12.4 in.
Product Information
- Brand Tuhome
- MFR # GLB5608
- Zoro # G808854130
- UPC # 7707062331693
- Country of Origin Colombia
- Category Home Storage Cabinets
Dimensions
Width | 59 in. |
Height | 23.6 in. |
Overall Depth | 12.4 in. |
Details
Material | Laminate |
Color | White |
Number of Shelves | 2 |
Number of Drawers | 0 |
Number of Doors | 6 |
Finish | White |
Includes | Hadware |
Weight | 65.6 lbs. |
Features | Comes with four door panels with metal handles |
Legs | 0 |
Description
If your kitchen is need of extra storage then look no further. The Superior 150 Wall Cabinet will solve your kitchen storage issues while giving you a look that will be admired by your guests. Four doors separated by a glass covered shelf area in the middle. Providing you with plenty of space for dishes, plates, cups and even small appliances. The built in dish rack will keep your plates properly stored. Metal door handles ensure a tight grip when opening and closing the doors. Measuring 13 in. x 59 in. x 24 in. H. Finish: White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Cora Light Pink Velvet Upholstered Twin Size Headboard (154-9317)
- HARTFORD Hartford Library Bookcase in 2 Tone Distressed Black (IMHF4078D)
- SECO Seco 18 x 24 in. Front Load Easy Open Snap Poster-Picture Silver Anodized Aluminum Frame (Sn1824-Sv)
- HON Top, f/Low Storage Credenza, 30"x20", Mahogany (HONLCL3020TPLT1)
- TUHOME Napoles Utility Sink with Cabinet One Shelf, Double Door Cabinet, Smokey Oak/Light Gray (MIZ6558)
- TUHOME Urano Mirror Linen Cabinet, Four Interior Shelves, Five External Shelves, Black (MLW5536)
- TUHOME Superior 150 Wall Cabinet With Glass, Four Interior Shelves, Two Double Door, Black (GLW5609)
- TUHOME Ventus Bathroom Storage Cabinet, Liftable Top, One Drawer, White (ALB6477)
- TUHOME Urano Mirror Linen Cabinet, Four Interior Shelves, Five External Shelves, Smokey Oak (MLI6584)
- TUHOME Urano Mirror Linen Cabinet, Four Interior Shelves, Five External Shelves, Black (MLW5548)
- SAFCO High Base for 4998WHR Flat File, White (4979WH)
- Tuhome Home Storage Cabinets