Shop All Home Storage Cabinets
Tuhome
Storage Cabinet, Casters, Double Door, Two Interior Shelves, Black
Mfr # BBN6773
Zoro # G808853850
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Color Black
- Width 27.5 in.
- Height 35.4 in.
- Overall Depth 15.9 in.
Product Information
- Brand Tuhome
- MFR # BBN6773
- Zoro # G808853850
- UPC # 7707062325937
- Country of Origin Colombia
- Category Home Storage Cabinets
Dimensions
Width | 27.5 in. |
Height | 35.4 in. |
Overall Depth | 15.9 in. |
Details
Material | Laminate |
Color | Black |
Number of Shelves | 2 |
Number of Drawers | 0 |
Number of Doors | 2 |
Finish | Black |
Includes | Hadware |
Features | superior-top 27,56 in. W X 15,98 in. D |
Weight | 57.1 lbs. |
Legs | 0 |
Description
Is your garage cluttered with boxes and bikes and old furniture you can't seem part of it Well, clear it out and make some room with the TUHOME storage cabinet. This stylish piece offers plenty of space to store your stuff, plus a unique design and size 27,56 in. W X 15,98 in. D X 35,43 in. H that'll add a touch of personality to your garage with a Manufactured wood black finish. So say goodbye to all that mess and hello to a neat, organized garage!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 2" Satin Brass Metal Sleeve (01SLV2SB1)
- HOMELEGANCE Tamsin Chest (1616-9)
- BELLA & WHISTLES Bella & Whistles LEV652XXBLAC04 Satin Charmeuse Sheet Set Black - King (LEV652XXBLAC04)
- BIGGIES SCENES Window Well Scenes-Garden, 120 in wide x 60 in high (BG-WW-GDN-120)
- TUHOME Portofino 150 Wall Cabinet, Double Door, Two External Shelves, Two Interior Shelves, White (GLB5606)
- TUHOME Napoles Wall Cabinet, Two Shelves, Double Door, White/Light Gray (MBZ6561)
- TUHOME 120 Wall Cabinet, Four Doors, Two Cabinets, Two Shelves, Black (GLW5586)
- TUHOME Ventus Bathroom Storage Cabinet, Liftable Top, One Drawer, White (ALB6477)
- TUHOME Urano Mirror Linen Cabinet, Four Interior Shelves, Five External Shelves, Black (MLW5536)
- TUHOME Urano Mirror Linen Cabinet, Four Interior Shelves, Five External Shelves, Black (MLW5548)
- RIMAX 4-Drawer Resin Rattan Cabinet (11725)
- Tuhome Home Storage Cabinets