Shop All Home Storage Cabinets
Tuhome
St. Clair Linen Cabinet, Two Interior Shelves, Two Open Shelves, Single Door, Light Gray
Mfr # MLZ7125
Zoro # G108853802
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Color Gray
- Width 17.3 in.
- Height 55.7 in.
- Overall Depth 13.8 in.
Product Information
- Brand Tuhome
- MFR # MLZ7125
- Zoro # G108853802
- UPC # 7707062346178
- Country of Origin Colombia
- Category Home Storage Cabinets
Dimensions
Width | 17.3 in. |
Height | 55.7 in. |
Overall Depth | 13.8 in. |
Details
Material | Laminate |
Color | Gray |
Number of Shelves | 5 |
Number of Drawers | 1 |
Number of Doors | 1 |
Finish | Gray |
Includes | Hadware |
Weight | 59.2 lbs. |
Legs | 4 |
Features | One Drawer 5,4 in. H X 15,5 in. W |
Description
Looking for a fun and unique way to store your towels and bathroom essentials Look no further than The TUHOME St. Cloud Linen Cabinet! This one-of-a-kind piece features a stylish ergonomic design 17,3 in. W X 18,8 in. D X 55,7 in. H that will add personality and charm to any bathroom. Plus, it's spacious enough to store everything you need, with three shallow shelves 8,9 in. H X 9,4 in. H X 5,3 in. H X 15,5 in. W and one drawer 5,4 in. H X 15,5 in. WSo why wait Add The St. Cloud Linen Cabinet to your shopping list today!Made of resistant Light Gray manufactured wood.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Cutting Board, Poly, 60" x 11-3/4" x 1/2" (810338)
- BESTAR Lumina Full Murphy Bed with Desk and 2 Storage Cabinets (107W), White Chocolate (85893-31)
- TRIPP LITE STATION, CHARGING, 5 PORT (TRPU280005ST)
- MAYHEW 3/4 in. x 7 in. Cold Chisel (10212)
- TUHOME Napoles Wall Cabinet, Two Shelves, Double Door, White/Light Gray (MBZ6561)
- TUHOME Storage Cabinet, Superior Top, Drawer Base Cabinet, Three Drawers, Four Casters, Black (DBN6774)
- TUHOME 120 Wall Cabinet, Four Doors, Two Cabinets, Two Shelves, White (GLB5585)
- TUHOME Napoles Utility Sink with Cabinet One Shelf, Double Door Cabinet, Smokey Oak/Light Gray (MIZ6558)
- TUHOME Storage Cabinet, Wall Cabinet, Three Interior Shelves, Double Door, Black (WCN6775)
- TUHOME Napoles Utility Sink with Cabinet, One Shelf, Double Door Cabinet, White/Light Oak (MID6556)
- HON Locking Storage Cabinet, 36w x 20d x 29 1/2h, Harvest (H107291.CC)
- Tuhome Home Storage Cabinets