Shop All Breakroom Cabinets
Tuhome
Shangai Corner Bar Cabinet, Two Shelves, Five Built-in Wine Rack-Aged Oak
Mfr # BLM7768
Zoro # G108853826
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Beige
- Overall Height 70.8 in.
- Overall Width 17.7 in.
- Overall Depth 17.7 in.
- Cabinet Material Laminate
Product Information
- Brand Tuhome
- MFR # BLM7768
- Zoro # G108853826
- UPC # 7707062316362
- Country of Origin Colombia
- Category Breakroom Cabinets
Dimensions
Overall Height | 70.8 in. |
Overall Width | 17.7 in. |
Overall Depth | 17.7 in. |
Details
Color | Beige |
Cabinet Material | Laminate |
Handle Finish | Beige |
Number of Shelves | 2 |
Number of Doors | 2 |
Number of Drawers | 0 |
Weight | 88.8 lbs. |
Features | Cup Rack |
Legs | 5 |
Includes | Hadware |
Description
Looking for a stylish way to show off your favorite drinks Look no further than the TUHOME Shangai Corner Bar Cabinet. Designed with a unique macadamia manufactured wood finish. This modern piece features five Built-in Wine Rack4,4 in. , a cup rack, and ample storage capacity with two shelves 22,2 in. H X 17,7 in. H X 23 in. W, perfect for any wine lover or cocktail enthusiast. With its sleek design and modern style, this bar cabinet is sure to be a conversation starter at your next party. So grab a bottle of your favorite vintage and invite your friends over for some good times with the TUHOME Shanghai Corner Bar Cabinet.Measures 17,7 in. W X 17,7 in. D X 70,8'H with unique contemporary style.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Square Tables > Breakroom Tables > Kee Square & Round Tables, 36 W, 36 L, 29 H, Wood|Metal Top (TB3636WHBPBK)
- TRADEMARK FINE ART Larry Hunter 'Galaxy Coffee Maid Lime' Canvas Art, 14x14 (ALI41880-C1414GG)
- BLUE RIDGE Goose Down/Feather White Comforter, Light Warmth, Full/Queen (SE003022)
- VIRCO ZUMA® Series Floor Rocker, Kindergarten - 4th Grade - Cobalt Blue (ZFLROCK15)
- TUHOME Essential Bar Cabinet, One Open Shelf, Six Built-in Wine Rack, One Drawer, Espresso (BLC6715)
- TUHOME Lyon Bar Cabinet, Six Cubbies, Cabinet With Divisions, Two Concealed Shelves, Light Gray (BLI6473)
- TUHOME Lyrata Bar Cabinet, Six Built-in Wine Rack, Double Door, Light Gray (BLZ7118)
- TUHOME Manhattan L Bar Cabinet, Eight Built-in Wine Rack, Single Door, Light Gray (BLZ6475)
- TUHOME Syrah Corner Bar Cabinet, Eight Bottle Cubbies, Double Door, Two Open Shelves, Dark Brown (BLB6546)
- TUHOME Syrah Corner Bar Cabinet, Eight Bottle Cubbies, Double Door, Two Open Shelves-Black (BLW5546)
- Tuhome Breakroom Cabinets