Shop All Home Storage Cabinets
Tuhome
Portofino 150 Wall Cabinet, Double Door, Two External Shelves, Two Interior Shelves, White
Mfr # GLB5606
Zoro # G308854197
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Color White
- Width 59 in.
- Height 23.6 in.
- Overall Depth 12.4 in.
Product Information
- Brand Tuhome
- MFR # GLB5606
- Zoro # G308854197
- UPC # 7707062383265
- Country of Origin Colombia
- Category Home Storage Cabinets
Dimensions
Width | 59 in. |
Height | 23.6 in. |
Overall Depth | 12.4 in. |
Details
Material | Laminate |
Color | White |
Number of Shelves | 2 |
Number of Drawers | 0 |
Number of Doors | 4 |
Finish | White |
Includes | Hadware |
Features | Comes with four door panels with metal handles |
Legs | 0 |
Weight | 69.8 lbs. |
Description
If your kitchen is need of extra storage then look no further. The Portofino 150 Wall Cabinet will solve your kitchen storage issues while giving you a look that will be admired by your guests. Four doors separated by an open shelf area in the middle will give you plenty of space for dishes, plates, cups and even small appliances. The built in dish rack will keep your plates properly stored. Metal door handles ensure a tight grip when opening and closing the doors. Measuring 13 in. x 59 in. x 24 in. H. Finish: White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Mid-Back Chair with Mesh Seat & Back (83106)
- FLASH FURNITURE Dining Chair, Hercules, Walnut Wood (XU-DG-W0006-WAL-GG)
- TRUE Cutting Board, Poly, 48" x 8-7/8" x 1/2" (810819)
- KENNEY MFG Lightweight PEVA Shower Curtain Liner, 70" W x 72" H, Clear (KN61433V1)
- TUHOME Storage Cabinet, Superior Top, Drawer Base Cabinet, Three Drawers, Four Casters, Black (DBN6774)
- TUHOME Ibis Linen Cabinet, Double Doors, Four Interior Shelves, Two Cabinets, Light Oak (MLC4770)
- TUHOME Napoles 2 Wall Cabinet, Open Storage Shelves, Single Door, Black (MLW8984)
- TUHOME Napoles Wall Cabinet, Two Shelves, Double Door, White/Smokey Oak (MBI6560)
- TUHOME Urano Mirror Linen Cabinet, Four Interior Shelves, Five External Shelves, Smokey Oak (MLI6584)
- TUHOME Kymo Wall Storage Cabinet, 2 Doors, Broom Hangers, White (MLB8976)
- TUHOME Napoles Wall Cabinet, Two Shelves, Double Door, White/Light Oak (MBD6559)
- Tuhome Home Storage Cabinets