Shop All Home Storage Cabinets
Tuhome
Napoles Wall Cabinet, Two Shelves, Double Door, White/Light Oak
Mfr # MBD6559
Zoro # G408854103
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Color Multi-color
- Width 39.3 in.
- Height 19.3 in.
- Overall Depth 12.6 in.
Product Information
- Brand Tuhome
- MFR # MBD6559
- Zoro # G408854103
- UPC # 7707062337763
- Country of Origin Colombia
- Category Home Storage Cabinets
Dimensions
Width | 39.3 in. |
Height | 19.3 in. |
Overall Depth | 12.6 in. |
Details
Material | Laminate |
Color | Multi-color |
Number of Shelves | 0 |
Number of Drawers | 0 |
Number of Doors | 2 |
Finish | Multi-color |
Includes | Hadware |
Weight | 40.2 lbs. |
Legs | 0 |
Features | Space efficient cabinet perfect for any kitchen, bath room, Utility Room or garage |
Description
The Tuhome Napoles Wall Cabinet comes with two large cabinet doors in a beautiful volcano finish that combines great with the white finish frame. Inside you will find a large spacious area 39.3 In W x 19.3 H perfect for storing dishes, spices or anything else. The two-tone finish makes any kitchen stand out in gorgeous modern styling. Complete the Napoles look with matching Napoles Base Cabinet with Sink. You can also use it in your office, garage or bathroom. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ES ROBBINS Chair Mat 60"x66", Workstation Shape, Clear, for Carpet, Thickness: 3/4" (122775)
- FLOORTEX Black PVC Chair Mat (123648HLBV)
- HIRSH 42" W 5 Drawer Lateral File Cabinet, Black, Letter (17649)
- FLASH FURNITURE 10" Hybrid Mattress, Full Mattress in a Box (CL-E230P-R-F-10-GG)
- TUHOME Ibis Linen Cabinet, Double Doors, Four Interior Shelves, Two Cabinets, Light Oak (MLC4770)
- TUHOME Lake Broom Cabinet Slim-Design Storage Solution with Inner Shelves and Side Broom Hangers-White (MLB9066)
- TUHOME 120 Wall Cabinet, Four Doors, Two Cabinets, Two Shelves, White (GLB5585)
- TUHOME Malaga Linen Cabinet, Two Interior Shelves, Three External Shelves, Single Door, Pine (ELC4772)
- TUHOME St. Clair Linen Cabinet, Two Interior Shelves, Two Open Shelves, Single Door, Light Oak/White (MDB7124)
- TUHOME Napoles 2 Wall Cabinet, Open Storage Shelves, Single Door, White (MLB8982)
- SAUDER 2-Door Storage Cabinet Sm , Hidden storage behind doors for a variety of home storage solutions (427257)
- Tuhome Home Storage Cabinets