Shop All Home Storage Cabinets
Tuhome
Napoles Utility Sink with Cabinet, One Shelf, Double Door Cabinet, White/Smokey Oak
Mfr # MII6557
Zoro # G808854161
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Color Multi-color
- Width 39.3 in.
- Height 35.4 in.
- Overall Depth 20.5 in.
Product Information
- Brand Tuhome
- MFR # MII6557
- Zoro # G808854161
- UPC # 7707062374362
- Country of Origin Colombia
- Category Home Storage Cabinets
Dimensions
Width | 39.3 in. |
Height | 35.4 in. |
Overall Depth | 20.5 in. |
Details
Material | Laminate |
Color | Multi-color |
Number of Shelves | 0 |
Number of Drawers | 0 |
Number of Doors | 2 |
Finish | Multi-color |
Includes | Hadware |
Weight | 82.5 lbs. |
Features | **FAUCET NOT INCLUDED** |
Legs | 0 |
Description
The Tuhome Napoles Base Cabinet is the perfect addition to any kitchen! This unit includes a sink and provides plenty of extra storage capacity, making it ideal for any space. Plus, the witty design and size 19.7 in. W X 39.3 in. D X35.4 in. H will add a touch of personality to your decor.Complete the Napoles look with a matching Napoles wall cabinet. The unit inside is perfect for storing pots and pans or placing a basket of accessories, while two cabinet doors provide private storage for anything else you might need. Features an integrated steel sink.With a aluminium countertop 39.3 in. D X35.4 in. H and elegant white-smoky oak Manufactured Wood finish. FAUCET NOT INCLUDED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1-1/8" Zinc Plated Steel Wood Furniture Cam 6PK (38584)
- AVE 6 WhiteArm Chair, 28"L31"H, Built-in Arms, LeatherSeat, Collection: Wall StreetSeries (WST51A-W32)
- ALERA Rectangle Folding Table, 72" W, 29.63" L, 29.25" H, White Top, Resin (RESIN FOLD HALF)
- FOREVER LEAF Faux 4 ft. Fiddle Leaf Tree w/Pot (FL05103)
- TUHOME Napoles Wall Cabinet, Two Shelves, Double Door, Black (MLV4449)
- TUHOME Napoles 2 Wall Cabinet, Open Storage Shelves, Single Door, White (MLB8982)
- TUHOME Napoles 2 Wall Cabinet, Open Storage Shelves, Single Door, Black (MLW8984)
- TUHOME Storage Cabinet, Superior Top, Drawer Base Cabinet, Three Drawers, Four Casters, Black (DBN6774)
- TUHOME Storage Cabinet, Wall Cabinet, Three Interior Shelves, Double Door, Black (WCN6775)
- TUHOME Storage Cabinet, Casters, Double Door, Two Interior Shelves, Black (BBN6773)
- ICEBERG Storage Cabinet, 66"H x 33"W x 18"D, HDPE Black (92551)
- Tuhome Home Storage Cabinets