Shop All Home Storage Cabinets
Tuhome
Napoles Utility Sink with Cabinet, One Shelf, Double Door Cabinet, White/Light Oak
Mfr # MID6556
Zoro # G508854140
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Color Multi-color
- Width 39.3 in.
- Height 35.4 in.
- Overall Depth 20.5 in.
Product Information
- Brand Tuhome
- MFR # MID6556
- Zoro # G508854140
- UPC # 7707062380691
- Country of Origin Colombia
- Category Home Storage Cabinets
Dimensions
Width | 39.3 in. |
Height | 35.4 in. |
Overall Depth | 20.5 in. |
Details
Material | Laminate |
Color | Multi-color |
Number of Shelves | 2 |
Number of Drawers | 0 |
Number of Doors | 2 |
Finish | Multi-color |
Includes | Hadware |
Legs | 0 |
Features | **FAUCET NOT INCLUDED** |
Weight | 80.4 lbs. |
Description
The Tuhome Napoles Base Cabinet is the perfect addition to any kitchen! This unit includes a sink and provides plenty of extra storage capacity, making it ideal for any space. Plus, the witty design and size 19.7 in. W X 39.3 in. D X35.4 in. H will add a touch of personality to your decor.Complete the Napoles look with a matching Napoles wall cabinet. The unit inside is perfect for storing pots and pans or placing a basket of accessories, while two cabinet doors provide private storage for anything else you might need. Features an integrated steel sink.With a aluminium countertop 39.3 in. D X35.4 in. H and elegant white-light oak Manufactured Wood finish. FAUCET NOT INCLUDED
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPM GLOBAL UPM Global 3385 Two Headed Washington Quarter (3385)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 2 Shelves (PL154MH)
- OFFICESOURCE OS Laminate Collection Double 3/4 Pedestal Desk - 71'' x 36'' (DBLHDPL101CG)
- NATIONAL PUBLIC SEATING Dolly for 20 Melody Music Stands (DYMS20)
- TUHOME St. Clair Linen Cabinet, Two Interior Shelves, Two Open Shelves, Single Door, Light Oak/White (MDB7124)
- TUHOME Urano Mirror Linen Cabinet, Four Interior Shelves, Five External Shelves, Black (MLW5536)
- TUHOME Kymo Wall Storage Cabinet, 2 Doors, Broom Hangers, White (MLB8976)
- TUHOME Storage Cabinet, Casters, Double Door, Two Interior Shelves, Black (BBN6773)
- TUHOME Superior 150 Wall Cabinet With Glass, Four Interior Shelves, Two Double Door, White (GLB5608)
- TUHOME Napoles Wall Cabinet, Two Shelves, Double Door, White/Smokey Oak (MBI6560)
- BOSS Storage Cabinet, Driftwood (N113-DW)
- Tuhome Home Storage Cabinets