Shop All Dressers
Tuhome
Misuri Wardrobe Armoire with Double Door. Drawer. Metal Rods. and Open Shelves-Black
Mfr # CLW9089
Zoro # G910191239
product price: $601.99
/ea
Free Shipping & Returns
$601.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 35.43 in
- Depth 19.48 in
- Style Modern
- Features Dedicated Clothes Space: Convenient metal rods for hanging attire.
Product Information
Dimensions
Width | 35.43 in |
Depth | 19.48 in |
Height | 71.65 in |
Details
Color | Black |
Style | Modern |
Features | Dedicated Clothes Space: Convenient metal rods for hanging attire. |
Includes | Hardware |
Material | Laminate |
Item | Armoire |
Description
The Misuri Wardobe Armoire is the perfect solution for storing clothes. accessories. and belongings. It features a double door with inner storage. a drawer with ample space for folded clothes. a metal rod for hanging clothes. and three open shelves for storing items that you want to be easily accessible. The drawer measures 16.2in.W x 3.9in.H x 13.1in.D. and the open shelves measure 15.7in.H x 20.7in.H x 13.2in.W. The armoire is made of solid wood and is built to last. It is also easy to assemble and comes with all the necessary hardware.With its spacious storage and stylish design. the Misuri wardrobe armoire is the perfect addition to any bedroom. Designed with modern white and black manufactured wood finish.Dimensions:Height: 71.65in. Width: 35.43in.Depth: 49.5in.Furniture Type: Ready to assemble full assembly required.Certifications: CARB phase II compliant - TSCA Title VI Compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Guido Borelli 'Terra Di Siena' Canvas Art, 16x47 (ALI34200-C1647GG)
- ECOGECKO EcoGecko 87001 5 in. Wax Sphere LED Flameless Candle with 5 Hour Timer (87001)
- TRUE Door Cord (879863)
- SONNET Sonnet T-4674 12 in. Atomic Clock with 1.5 in. Number Analog (T-4674)
- TUHOME Austin Three Drawer Dresser, Pull Out Mechanism-White (CLB8958)
- TUHOME Peru 4 Drawer Dresser, Single Door Cabinet, One Open Shelf, Superior Top, Light Oak/White (CDB6588)
- TUHOME Basilea 5 Drawers Tall Dresser, Pull Out System, Black (CLW8975)
- TUHOME Kaia 3 Drawers Dresser, Superior Top, Smokey Oak/White (CIB5533)
- TUHOME Hms 6 Drawer Double Dresser, Four Legs, Superior Top, White (CLB5980)
- TUHOME Omaha Dresser Multi-Storage Compact Unit with Spacious 3 Drawers and Cabinet-Black (CLW9091)
- SAUDER Cannery Bridge 3-Drawer Chest Sm (431752)
- Tuhome Dressers