Shop All Closet Storage Units
Tuhome
Manchester 250 Closet System, Five Open Shelves, One Drawer, Three Metal Rods, Black
Mfr # CLW6725
Zoro # G308854036
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Laminate
- Height 82.9 in.
Product Information
- Brand Tuhome
- MFR # CLW6725
- Zoro # G308854036
- UPC # 7707062349230
- Country of Origin Colombia
- Category Closet Storage Units
Dimensions
Height | 82.9 in. |
Details
Color | Black |
Material | Laminate |
Description
If you're looking for extra storage differently, the TUHOME Manchester 25 closet system is designed for you!It adapts to any corner of the room; you will have a unique touch with its exclusive design. With its ingenious system, you can store your favorite clothes with five shelf applications, one drawer 10,2 in. H X 22,3 in. W, and three metal rods 36,8 in. to keep your favorite clothes more organized.Its size 82,91 in. H X 98,43 in. W X 16,34 in. D fits perfect in your room and the superior top size 99,7 in. is designed with exclusive black particleboard finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Speed Control Lid Support, Downward, Color: White (4CRN8)
- HALLOWELL Boltless Shelving Unit, 24"D x 96"W x 84"H, 3 Shelves, Steel (DRHC962484-3S-W-ME)
- TENNSCO Decking, Particle Board, 72 in W, 48 in D, natural, Unfinished Finish (PB-7248-3)
- ZORO SELECT Steel Divider, 22 1/4 in L, Not Applicable W, 2 3/4 in H (493X11)
- TUHOME Plego 70 in.W, 118 in.W Drawers Closet System, One Drawer, Three Hanging Rods, Five Shelves, Black (CLW5362)
- TUHOME Manchester 250 Closet System, Five Open Shelves, One Drawer, Three Metal Rods, White (CLB6724)
- TUHOME Plego 69in W, 118in W Drawers Closet System, 5 Shelves, 4 Hanging Rods, Three Drawers, Dark Walnut (CLC5363)
- TUHOME Manchester 150 Closet System, Metal Rod, Five Open Shelves, One Drawer, White (CLB6722)
- RUBBERMAID BRACKET FASTTRACK 12"" WH (1959952)
- BESTAR Storage Unit, White, 36" (26160-17)
- BESTAR Pur Storage Kit, White (26853-17)
- Tuhome Closet Storage Units