Shop All Closet Storage Units
Tuhome
Manchester 150 Closet System, Metal Rod, Five Open Shelves, One Drawer, White
Mfr # CLB6722
Zoro # G608853883
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Laminate
- Height 82.9 in.
Product Information
- Brand Tuhome
- MFR # CLB6722
- Zoro # G608853883
- UPC # 7707062339620
- Country of Origin Colombia
- Category Closet Storage Units
Dimensions
Height | 82.9 in. |
Details
Color | White |
Material | Laminate |
Description
We often need extra storage space in our rooms, but it is not possible due to lack of space, in that case, the TUHOME Manchester 150 closet system is ideal for you!It adapts to any corner of the room; you will have a unique touch in your room with its exclusive design.With its ingenious system, you can store your favorite clothes with five shelf applications, a drawer20,1 in. W X 14,1 in. H, and a metal rod 35,5 in. to keep your favorite clothes more organized, the superior-top size 155,6 in. With a perfect size 82,91 in. H X 59,6 in. W X 16,34 in. D and exclusive white particleboard finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, Green, 10 3/4 in L (QUS239GN)
- AZAR DISPLAYS 12 Compartment 3 Tier Bin for Counter, Pegboard or Slatwall (223012)
- FAZTEK Framing Extrusion, Smth, L96In, 0.524Lb/Ft (10QE1010-96)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, Red, 23 5/8 in L (QSB116RD)
- TUHOME Plego 69in W, 118in W Drawers Closet System, 5 Shelves, 4 Hanging Rods, Three Drawers, Dark Walnut (CLC5363)
- TUHOME Manchester 250 Closet System, Five Open Shelves, One Drawer, Three Metal Rods, Black (CLW6725)
- TUHOME Plego 70 in.W, 118 in.W Drawers Closet System, One Drawer, Three Hanging Rods, Five Shelves, Black (CLW5362)
- TUHOME Manchester 250 Closet System, Five Open Shelves, One Drawer, Three Metal Rods, White (CLB6724)
- HARDWARE RESOURCES Chrome Closet Pullout Basket with Slides 14"Dx17"Wx6"H (POB1-14176CH)
- HARDWARE RESOURCES Satin Nickel Closed Screw-In Mounting Bracket for 1-5/16" Round Closet Rods (M7360-SN)
- REV-A-SHELF Rev-A-Shelf Sliding Valet Rod for Custom Closet Systems (CVLSL-14-CR-1)
- Tuhome Closet Storage Units