Shop All Home Storage Cabinets
Tuhome
Malta Over The Toilet Cabinet, Double Doors, Three Shelves, White
Mfr # MLB4442
Zoro # G908853781
product price: $75.75
/ea
Free Shipping & Returns
$75.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Color White
- Width 23.8 in.
- Height 64.6 in.
- Overall Depth 9.84 in.
Product Information
- Brand Tuhome
- MFR # MLB4442
- Zoro # G908853781
- UPC # 7709654863667
- Country of Origin Colombia
- Category Home Storage Cabinets
Dimensions
Width | 23.8 in. |
Height | 64.6 in. |
Overall Depth | 9.84 in. |
Details
Material | Laminate |
Color | White |
Number of Shelves | 2 |
Number of Drawers | 0 |
Number of Doors | 2 |
Finish | White |
Includes | Hadware |
Features | 23.8 in. Wide Cabinet |
Weight | 68.3 lbs. |
Legs | 0 |
Description
The Tuhome Malta Over The Toilet Cabinet is a perfect solution for more storage space in your bathroom with a unique and exclusive design. Made of resistant white manufactured wood finish, you can transform the usually wasted area above a toilet into valuable bathroom storage. Features two open shelves17,3 in. H X 22,3 in. W to put away towels, linens, and small toiletries and a closed Double Door cabinet 8,6 in. H X 11,1 in. W to keep everything out of sight but close at hand.With a ergonomic size 23,86 in. W X 9,84 in. D X 64,96 in. H fits perfect in any bathroom.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Atomic Color Alarm clock, Indoor Temp/ (617-1485B)
- FLOORTEX Chair Mat 48"x60", Rectangular Shape, Clear, for Carpet (FRAB1115026EV)
- FLASH FURNITURE 5 Pack HERCULES Series 880 lb. Capacity Green Plastic Stack Chair with Titanium Gray Powder Coated Frame (5-RUT-F01A-GN-GG)
- HIRSH 42" W 5 Drawer Lateral File Cabinet, Light Gray, Letter (17650)
- TUHOME Napoles 2 Wall Cabinet, Open Storage Shelves, Single Door, Black (MLW8984)
- TUHOME Superior 150 Wall Cabinet With Glass, Four Interior Shelves, Two Double Door, White (GLB5608)
- TUHOME Napoles Utility Sink with Cabinet, One Shelf, Double Door Cabinet, White/Light Oak (MID6556)
- TUHOME 120 Wall Cabinet, Four Doors, Two Cabinets, Two Shelves, White (GLB5585)
- TUHOME Napoles Wall Cabinet, Two Shelves, Double Door, Black (MLV4449)
- TUHOME Napoles Utility Sink with Cabinet One Shelf, Double Door Cabinet, Smokey Oak/Light Gray (MIZ6558)
- TUHOME Portofino 150 Wall Cabinet, Double Door, Two External Shelves, Two Interior Shelves, White (GLB5606)
- Tuhome Home Storage Cabinets