Shop All Desks
Tuhome
Maine Desk With Hutch and Shelves -Black
Mfr # ELW9036
Zoro # G510191219
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Modern
- Overall Width 38.7 in.
- Overall Depth 17.7 in.
- Overall Height 58.3 in.
- Finish Black
Product Information
Dimensions
Overall Width | 38.7 in. |
Overall Depth | 17.7 in. |
Overall Height | 58.3 in. |
Width | 38.78 in |
Depth | 17.72 in |
Height | 58.35 in |
Details
Type | Modern |
Item | Straight Desk |
Finish | Black |
Color | Black |
Material | Laminate |
Number of Drawers | 0 |
Number of Shelves | 4 |
Weight | 58.6 lbs. |
Features | The desk's work surface measures 38.8 in. W X 17.7 in. D, providing ample space for you to work comfortably and efficiently. It's the perfect size for a laptop or desktop computer, and there's still plenty of room for other items. |
Includes | Hadware |
Doors | 0 |
Legs | 2 |
Description
Looking for a stylish and functional desk to elevate your home office? Look no further than the Maine Desk With Hutch and Shelves! Available in both black and white finishes. this desk is made from high-quality manufactured wood and features multiple shelves and a hutch for maximum storage. Plus. with an ample work surface measuring 38.8in.W X 17.7in.D. you'll have plenty of space to complete your work efficiently and comfortably. Upgrade your work-from-home setup with the Maine Desk With Hutch And Shelves today!Dimensions:Height: 58.3in. Width: 38.8in.Depth: 17.7in.Furniture Type: Ready to assemble full assembly required.Certifications: CARB phase II compliant - TSCA Title VI Compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIF Swivel-Tilt Mesh Task Chair- Black (MT4818)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/64", PK25 (LTB 16W/W)
- ZORO SELECT Vertical Literature Organizer 72 Compartments, Black (5CRY5)
- ANCIENT GRAFFITI Ancient Graffiti Ceramic Yellow Bird Rain Gauge (ANCIENTAG1167)
- TUHOME Congo Writing Desk, Two Legs, One Drawer, Mahogany (ELG5968)
- TUHOME Baxter 140 Desk, One Shelf, Four Legs, Mahogany (ELG5970)
- TUHOME Versalles Writintg Desk, Two Superior Shelves, Five Cubbies, White (ELB5540)
- TUHOME Zambia Wall Desk, Single Shelf, Mahogany/White (EGB5969)
- TUHOME Oasis Writing Desk, Light Gray (ELZ5558)
- TUHOME Vilna 120 Writing Desk, Four Shelves, Light Oak/White (EDB5560)
- OFFICESOURCE OS Laminate Collection Double Full Pedestal Desk - 71'' x 30'' (DBLFDPL105CG)
- Tuhome Desks