Shop All Home Storage Cabinets
Tuhome
Madrid Over The Toilet Cabinet, Double Door, Two Shelves, Black
Mfr # ALW7961
Zoro # G408854226
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Laminate
- Color Black
- Width 24.5 in.
- Height 62.9 in.
- Overall Depth 7.87 in.
Product Information
- Brand Tuhome
- MFR # ALW7961
- Zoro # G408854226
- UPC # 7707062368248
- Country of Origin Colombia
- Category Home Storage Cabinets
Dimensions
Width | 24.5 in. |
Height | 62.9 in. |
Overall Depth | 7.87 in. |
Details
Material | Laminate |
Color | Black |
Number of Shelves | 2 |
Number of Drawers | 0 |
Number of Doors | 2 |
Finish | Black |
Includes | Hadware |
Weight | 35.9 lbs. |
Legs | 2 |
Features | Composed of high-quality wooden manufactured materials |
Description
Be welcomed by a warm and inviting bathroom with the beautifully designed Madrid Over The Toilet Cabinet. This modern furniture piece provides extra storage and includes a cabinet with two doors and two large shelves 9.4 in. W X 7.8 in. D, the perfect amount of room to tuck away all of your bathroom essentials neatly. A sleek design and sophisticated black wengue manufactured wood finish will complement the decor of any bathroom, while its metal handles lend a touch of elegance. Plus, its over-the-toilet design means you'll make the most of your space. Product dimensions 24,56 in. W X 8 in. D x 63 in. H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUNDATIONS Glider/Rocker, 26"L42"H (4303046)
- BAXTON STUDIO Aliane Modern Bohemian Natural Brown Antique Rattan Armchair (219-12700-ZORO)
- FLASH FURNITURE Geometric Bohemian Low Pile Rug - 8' x 10' - Ivory/Gray Polyester (RC-CR19-1330-810-IV-GR-GG)
- HON 15" W 4 Drawer File Cabinet, Charcoal, Letter (H314.P.S)
- TUHOME Storage Cabinet, Wall Cabinet, Three Interior Shelves, Double Door, Black (WCN6775)
- TUHOME Napoles Wall Cabinet, Two Shelves, Double Door, Black (MLV4449)
- TUHOME Ibis Linen Cabinet, Double Doors, Four Interior Shelves, Two Cabinets, Light Oak (MLC4770)
- TUHOME Ventus Bathroom Storage Cabinet, Liftable Top, One Drawer, White (ALB6477)
- TUHOME Napoles Utility Sink with Cabinet, One Shelf, Double Door Cabinet, White/Light Oak (MID6556)
- TUHOME 120 Wall Cabinet, Four Doors, Two Cabinets, Two Shelves, Black (GLW5586)
- BESTAR Krom 60” Storage Cabinet with Metal Legs, White (17164-1117)
- Tuhome Home Storage Cabinets