Shop All Dressers
Tuhome
Lisboa Armoire, Rod, Double Door, Two Drawers, Metal Handles, White
Mfr # CLB4757
Zoro # G808854178
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Legs 0
- Doors 2
- Weight 101.5 lbs.
- Width 23.3 in.
Product Information
Dimensions
Width | 23.3 in. |
Length | 18.9 in. |
Height | 70.4 in. |
Details
Color | White |
Legs | 0 |
Doors | 2 |
Weight | 101.5 lbs. |
Material | Laminate |
Features | 2 Door Cabinet with a lot of interior room |
Shelves | 1 |
Includes | Hadware |
Finish | White |
Drawers | 2 |
Description
Part of the exclusive collection with beautiful design and spacious, Tuhome Lisboa Collection Armoire features Double Doors 10,9 in. W X 43,9 in. H and two spacious drawers21,9 in. W X 6,9 in. H. A covered hanging rod will help you store anything you need. It's an ideal fit for your bedroom, garage, living room, or kitchen for its ergonomic size 23,31 in. W X 18,89 in. D X 70,47 in. H. It is the perfect solution for extra storage in limited space rooms.Designed with a resistant and unique touch of white particleboard finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORRELL Rectangle Adjustable Height Activity Kids School Table, 30" X 48" X 19" to 29", Medium Oak (A3048-REC-06)
- PACON Classroom Keepers® Mailbox, 30-Slot, Blue, 21 H x 31.63 W x 12.75 D (001318)
- SAFAVIEH Amherst Medium Rectangle Rugs, Light Grey and Ivory - 5 x 8 ft. (AMT415B-5)
- LORELL Wide Frame (LLR49312)
- TUHOME Misuri Wardrobe Armoire with Double Door. Drawer. Metal Rods. and Open Shelves-Black (CLW9089)
- TUHOME Hms 6 Drawer Double Dresser, Four Legs, Superior Top, White (CLB5980)
- TUHOME Ohio Armoire Wardrobe with 3-Doors. 2-Drawers. and 4-Tier Shelves -White (CLB9031)
- TUHOME Augusta Dresser, Hairpin Legs, Three Drawers, Superior Top, Light Oak (CLD7037)
- TUHOME Peru 4 Drawer Dresser, Single Door Cabinet, One Open Shelf, Superior Top, Light Oak/White (CDB6588)
- TUHOME Rosie Armoire, Two Open Shelves, Double Door, Five Shelves, Hanging Rod, Light Oak/White (CDB7136)
- BAXTON STUDIO Disa Mid-Century Modern Walnut Brown Finished 6-Drawer Dresser (142-8006)
- Tuhome Dressers