Shop All Dressers
Tuhome
Lisboa Armoire, Rod, Double Door, Two Drawers, Metal Handles, Smokey Oak/White
Mfr # CIB6601
Zoro # G608854132
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi-color
- Weight 101.5 lbs.
- Material Laminate
- Features 2 Door Cabinet with a lot of interior room
- Length 18.9 in.
Product Information
Dimensions
Length | 18.9 in. |
Width | 23.3 in. |
Height | 70.4 in. |
Details
Color | Multi-color |
Weight | 101.5 lbs. |
Material | Laminate |
Features | 2 Door Cabinet with a lot of interior room |
Includes | Hadware |
Finish | Multi-color |
Drawers | 2 |
Shelves | 1 |
Doors | 2 |
Legs | 0 |
Description
Part of the exclusive collection with beautiful design and spacious, Tuhome Lisboa Collection Armoire features Double Doors 10,9 in. W X 43,9 in. H and two spacious drawers21,9 in. W X 6,9 in. H. A covered hanging rod will help you store anything you need. It's an ideal fit for your bedroom, garage, living room, or kitchen for its ergonomic size 23,31 in. W X 18,89 in. D X 70,47 in. H. It is the perfect solution for extra storage in limited space rooms.Designed with a resistant and unique touch of smoky oak/white particleboard finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Atomic Wall Clock, Silver, 12" (WT-3129S)
- BIG BEN Alarm Clock, AA Battery, Steel Case (90010)
- OKLAHOMA SOUND Multimedia Cart, 38" H, 35 lb Ld Cap., Teak (MMC)
- DIAMOND DECK Diamond Deck 84057 5 x 7.5 ft. Black Textured Motorcycle Mat (84057)
- TUHOME Bolton 120 Mirrored Armoire, 2 Door Cabinet, 2 Drawers, Door W/ Mirror, Rods, Black/Light Gray (CWZ5950)
- TUHOME Continental Dresser, Superior Top, Four Drawers, One Shelf, Black (CLW5568)
- TUHOME Hms 6 Drawer Double Dresser, Four Legs, Superior Top, White (CLB5980)
- TUHOME Kaia 3 Drawers Dresser, Superior Top, Black/Pine (CTA4224)
- TUHOME Portanova Two Drawer Dresser, Two Open Shelves, Superior Top, Four Legs, White (CLB6739)
- TUHOME Zoe Dresser, Superior Top, Four Drawers, White/Light Oak (CBD7155)
- PROGRESSIVE FURNITURE Progressive Furniture P615-13 Bedroom Lingerie Chest; Gray Chalk (P615-13)
- Tuhome Dressers