Shop All Dressers
Tuhome
Laska Storage Cabinet, Broom Hangers, 1 Door, White
Mfr # MLB8981
Zoro # G108854014
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Includes Hadware
- Weight 57.1 lbs.
- Features It has a wide door, ideal for keeping everything tidy and safe.
- Material Laminate
Product Information
Dimensions
Length | 11.7 in. |
Height | 70.8 in. |
Width | 15.7 in. |
Details
Color | White |
Includes | Hadware |
Weight | 57.1 lbs. |
Features | It has a wide door, ideal for keeping everything tidy and safe. |
Material | Laminate |
Legs | 4 |
Shelves | 0 |
Doors | 1 |
Drawers | 0 |
Finish | White |
Description
At Laska, we understand the importance of organization and convenience. That's why we've designed our Laska Storage Cabinet- perfect for all your extra storage needs! With its five internal shelves, wide door, and broom hanger, this cabinet provides plenty of space for your belongings- while its ergonomic size means it can fit practically anywhere in your home. Plus, the metal handle and legs give this cabinet a modern touch that will complement any decor. So don't struggle with insufficient storage space any longer-order your Laska Storage Cabinet today!Designed with an elegant white manufactured wood finish.Dimensions:Height: 70.8 in. Width: 15.7 in. Depth: 11.7 in.Furniture Type: Ready to assemble full assembly required.Certifications: CARB phase II compliant - TSCA Title VI Compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCREENFLEX Partition, 24 Ft 1 In W x 8 Ft H, Blue (CFSL8013-DB)
- FLASH FURNITURE Advantage Navy Church Chairs 18.5" Wide (PCHT185-101)
- AEROLOCK AeroLock: Chicago File Cabinet Series 1X1-7X6-60 Keys (AER-CK-15)
- FURINNO Furinno 18127EX-BK Turn-N-Tube 3-Tier Sofa Side Table; Espresso & Black - 31.5 x 25.63 x 11.61 in. (18127EX/BK)
- TUHOME Austral 3 Door Armoire with Drawers, Shelves, and Hanging Rod, Light Gray (CLZ5534)
- TUHOME Peru 4 Drawer Dresser, Single Door Cabinet, One Open Shelf, Superior Top, Light Gray (CLZ6587)
- TUHOME Kaia 3 Drawers Dresser, Superior Top, White/Pine (CBC4765)
- TUHOME Lisboa Armoire, Rod, Double Door, Two Drawers, Metal Handles, Light Gray (CLZ5535)
- TUHOME Asteria 6 Drawer Double Dresser, Metal Handles, White (CLB5955)
- TUHOME Kaia Makeup Dressing Table, Four Drawers, One Mirror, Stool, Black/Pine (TWM7908)
- MANHATTAN COMFORT Mid-Century Modern Double Wide Dresser for Bedroom or Dining Room Sideboard Usage (306GFX1)
- Tuhome Dressers