Shop All Home Storage Cabinets
Tuhome
Kymo Wall Storage Cabinet, 2 Doors, Broom Hangers, White
Mfr # MLB8976
Zoro # G908853996
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Color White
- Width 26.3 in.
- Height 27.2 in.
- Overall Depth 12.4 in.
Product Information
- Brand Tuhome
- MFR # MLB8976
- Zoro # G908853996
- UPC # 7707062316799
- Country of Origin Colombia
- Category Home Storage Cabinets
Dimensions
Width | 26.3 in. |
Height | 27.2 in. |
Overall Depth | 12.4 in. |
Details
Material | Laminate |
Color | White |
Number of Shelves | 0 |
Number of Drawers | 0 |
Number of Doors | 2 |
Finish | White |
Includes | Hadware |
Legs | 0 |
Features | It comes with broom hangers to keep your brooms tidy and organized. |
Weight | 33.8 lbs. |
Description
Keep your cleaning supplies organized and stored in one place with this Kymo Wall Storage Cabinet. This cabinet is easy to assemble and fits perfectly on any wall. The double-door cabinet has internal storage for your cleaning essentials, plus it comes with broom hangers to keep your brooms tidy, and the metal handles add a touch of style to this functional piece.Designed with an elegant white manufactured wood finish.Dimensions:Height: 27.2 in. Width: 26.3 in. Depth: 12.4 in.Furniture Type: Ready to assemble full assembly required.Certifications: CARB phase II compliant - TSCA Title VI Compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LULWORTH T200 FITTED Bed Sheets - KING FITTED , 12PK (T200-788012)
- HIRSH 15" W 2 Drawer Desk Pedestal, White (19309)
- DESIGN TOSCANO Indochinese Tiger Wall Sculpture, PK 2 (JE912231)
- HASTINGS HOME Gel Infused Memory Foam Mattress Topper with Ventilation for Support, Cooling, Comfort King, 2-inch (167920CAU)
- TUHOME Napoles Utility Sink with Cabinet, One Shelf, Double Door Cabinet, White/Light Oak (MID6556)
- TUHOME Napoles Utility Sink with Cabinet, One Shelf, Double Door Cabinet, White/Smokey Oak (MII6557)
- TUHOME Napoles Utility Sink with Cabinet One Shelf, Double Door Cabinet, Smokey Oak/Light Gray (MIZ6558)
- TUHOME Urano Corner Linen Cabinet, Five External Shelves, Single Door, Four Interior Shelves, White (MLB3921)
- TUHOME Urano Mirror Linen Cabinet, Four Interior Shelves, Five External Shelves, Smokey Oak (MLI6584)
- TUHOME Storage Cabinet, Superior Top, Drawer Base Cabinet, Three Drawers, Four Casters, Black (DBN6774)
- SAFCO Base Cabinet, 2 Door, Asian Night (1702AN)
- Tuhome Home Storage Cabinets