Shop All Food Service Carts
Tuhome
Kira Kitchen Kart, Double Door Cabinet, One Open Shelf, Two Interior Shelves, White
Mfr # MLB6769
Zoro # G808854253
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Height 49.2 in.
- Width 24.8 in.
- Color White
- Number of Shelves 3
Product Information
- Brand Tuhome
- MFR # MLB6769
- Zoro # G808854253
- UPC # 7707062330078
- Country of Origin Colombia
- Category Food Service Carts
Dimensions
Height | 49.2 in. |
Width | 24.8 in. |
Length | 14.1 in. |
Details
Material | Laminate |
Color | White |
Number of Shelves | 3 |
Number of Drawers | 0 |
Features | Double Door Cabinet |
Includes | Hadware |
Number of Doors | 2 |
Finish | White |
Weight | 52.9 lbs. |
Legs | 0 |
Description
With a unique and ample shelf designed especially for the microwave 15,70 in. H X 23,34 in. W, the TUHOME Kira Kitchen Cart is ideal for its modern design with a white particleboard finish.With easy mobility for its caster wheels 1,77 in. , you can put in on your favorite part of the kitchen!Includes Includes a Double Door cabinet with two internal shelves 11,49 in. W X 10,51 in. Hto store other elements of your kitchen, as well as a large countertop for more storage 3,93 in. H X 24,84 in. W X 14,19 in. DProduct dimensions 24,84 in. W X 14,19 in. D X 49,23 in. H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMI CORNELIUS Bowl Gasket (S1717)
- NABISCO Nabisco Wheat Thins Crackers 1.75 oz. Bag, PK72 (00798)
- RATIONAL Pressure Sensor Huba 401 (3017.1011P)
- T&S BRASS Cerama Cartridge W/ Bonnet, Check-Valve (012395-25NS)
- TUHOME Camelia Bar Cart, Lower Panel, Six Bottle Cubbies, One Cabinet, Black (BLW7117)
- TUHOME Nigella Kitchen Cart, Two Storage Shelves, Four Casters, Three Side Shelves, White/Dark Brown (MBB7165)
- TUHOME Dukat Bar Cart, Two Shelves, Six Built-in Wine Rack, Four Casters, Smokey Oak (MLV5205)
- TUHOME Bar Cart, Two External Shelves, Four Casters, Six Built-in Wine Rack, Single Door Cabinet, White (BLB6540)
- TUHOME Kit Lower Microwave Cabinet, Single Door, Three Side Shelves-Black (MLW6198)
- TUHOME Blosson Kitchen Cart, One Drawer, Two Open Shelves, Four Casters, White/Light Oak (OBD6766)
- LAKESIDE Allergen Awareness Stainless 3 Shelf Cart; 300 Lb Capacity, 18"x27" (322A)
- Tuhome Food Service Carts