Shop All Nightstands
Tuhome
Kaia Z Nightstand, One Drawer, One Cabinet, Four Legs, Superior Top, Smokey Oak/White
Mfr # CIB7915
Zoro # G408854073
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi-color
- Finish Multi-color
- Includes Hadware
- Material Laminate
- Features Four Legs
Product Information
- Brand Tuhome
- MFR # CIB7915
- Zoro # G408854073
- UPC # 7707062345850
- Country of Origin Colombia
- Category Nightstands
Dimensions
Length | 14.2 in. |
Width | 16.1 in. |
Height | 27.5 in. |
Details
Color | Multi-color |
Finish | Multi-color |
Includes | Hadware |
Material | Laminate |
Features | Four Legs |
Weight | 31.7 lbs. |
Drawers | 1 |
Legs | 4 |
Shelves | 0 |
Doors | 1 |
Description
Nightstands are an essential part of any bedroom furniture set. They provide a place to keep track of your nighttime essentials and can help to create a stylish and cohesive look in your bedroom with ergonomic dimensions 16,2 in. W X 14,3 in. D X 27,5 in. H. The Kaia Z Nightstand is the perfect choice for both style and function in their bedroom furniture. This nightstand features one drawer 16,2 in. W X 14,3 in. D X 27,5 in. H and one cabinet 14,9 in. W X 14,5 in. H, providing ample storage space for all of your bedside necessities. The Superior Top 16,2 in. W X 14,3 in. D is the perfect place to display your favorite photos or other small items; it also includes four legs for the modern touch.Made with a combination of Smokey Oak and pine particleboard.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Poly All Day Use Chair Mat for Hard Floors, 36 x 48, Rectangle, Clear (CM21142PC)
- REGENCY Square Cafe Table, 36" W, 36" L, 29" H, Laminated Melamine Top, Dark Gray Nebula (TB3636GYBPBK)
- ZOWN Folding Chair, Stacking, Resin, White, Banquet, PK8 (60540WHT8E)
- AMERICAN TIME Clock, Aluminum Case, Analog, 16-1/4"W, 1.5V (WN64AGDD304BP)
- TUHOME Kaia Nightstand, Two Drawers, Metal Handle, White/Pine (MBC4763)
- TUHOME Kaia Nightstand, Two Drawers, Metal Handle, White (MLB6571)
- TUHOME Otom Nightstand, Superior Top, One Open Shelf, One Drawer, Four Legs, Dark Walnut (MLC6731)
- TUHOME Crail Nightstand with 1 Open Storage Shelf. 1 Drawer and Wooden Legs- Black (MLW9052)
- TUHOME Amara Nightstand, Two Shelves, Four Legs, White (MLB7144)
- TUHOME Aira Nightstand, Two Legs, One Shelf, Light Oak/White (MDB7146)
- MANHATTAN COMFORT Rockefeller Nightstand 1.0 in White (Set of 2) (2-101GMC1)
- Tuhome Nightstands