Shop All Bed Frames
Tuhome
Kaia Queen Bed Base, Headboard, Black
Mfr # CLW7973
Zoro # G508854201
product price: $471.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$471.99
Free 30-Day Returns
Key Features
- Color Black
- Material Laminate
- Overall Height 20.3 in.
- Overall Width 62.9 in.
- Overall Length 83.6 in.
Product Information
- Brand Tuhome
- MFR # CLW7973
- Zoro # G508854201
- UPC # 7707062354234
- Country of Origin Colombia
- Category Bed Frames
Dimensions
Overall Height | 20.3 in. |
Overall Width | 62.9 in. |
Overall Length | 83.6 in. |
Details
Color | Black |
Material | Laminate |
Features | Headboard (20,3 in. ) |
Finish | Black |
Includes | Hadware |
Legs | 0 |
Shelves | 0 |
Doors | 0 |
Drawers | 0 |
Weight | 175.6 lbs. |
Description
There's no need to sacrifice style when finding the perfect bed Base. The TUHOME Kaia Queen Bed Base exudes elegance and sophistication while providing ample space for a good night's rest. The sleek black manufactured wood finish is perfect for any decor style, and the sturdy Base ensures that you'll be enjoying this bed for years to come. Whether you're outfitting a new bedroom or refreshing your current one, the Kaia Queen Bed Base is the perfect way to do it.Product size 62,9 in. W X 83,6 in. D X 20,3 in. H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Carrie Schmitt 'She Shines In Darkness' Canvas Art, 35x35 (ALI39286-C3535GG)
- BAXTON STUDIO Maritta Walnut Wood and Black Metal 3-Piece Adjustable Pub Set (170-10780)
- FLASH FURNITURE BlackOffice Chair, 35"L49-1/2"H, Padded, LeatherSeat, HerculesSeries (GO-1850-1-LEA-GG)
- BAXTON STUDIO Lennon Modern and Contemporary Pink Velvet Fabric Twin Size Daybed with Trundle (186-11472-Zoro)
- FLASH FURNITURE Roxbury Queen Platform Bed Set, Beige (SL-BM-19-GG)
- HOLLYWOOD BED FRAME Hollywood Bed Frame 401BOR-I 73 x 1.5 x 1.5 in. Bolt on Bed Rails Twin & Full Size; Black (401BOR-I)
- FLASH FURNITURE King Adjustable Bed Base-Wireless Remote (AL-DM0201-K-GG)
- MANHATTAN COMFORT Parlay Queen-Size Bed in Pine Green (BD006-QN-PG)
- BAXTON STUDIO Aden Modern Charcoal Grey Upholstered Full Size Bed (149-8926)
- PRIME-LINE Bed Frame Rail Clamp with 1 in. Frame, Small 2 Pack (U 9005)
- BESTAR Cielo 99W Full Murphy Bed with Floating Shelves and Drawers (98W), Rustic Brown & White (80891-000009)
- Tuhome Bed Frames