Shop All Cabinet & Island Legs
Tuhome
Juniper Kitchen Island, Four Open Shelves, Two Cabinets, Light Oak/White
Mfr # IDB7164
Zoro # G808853904
product price: $425.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$425.99
Free 30-Day Returns
Product Information
- Brand Tuhome
- MFR # IDB7164
- Zoro # G808853904
- UPC # 7707062335493
- Country of Origin Colombia
- Category Cabinet & Island Legs
Description
The Tuhome Juniper kitchen Island and you are the perfect match. A ton of features makes this product your best partner in the kitchen. Starting with its size!, a long countertop 25.19-inch Deep x 59 inches Wide will provide you with that extra space you were looking for without getting in your way. The modern design and color combination will make it stand out and turn heads. Featuring a two Single Door cabinet with two very spacious interior shelves in each cabinet will allow you to put away those big pots and pans in an organized manner. Four open shelves allow you to place your more frequently used items that you want handy. All the hardware of this piece of furniture is made of metal to provide a better quality product. The Tuhome Juniper Kitchen Island is made of particle board in a Light Oak-White finish. Measuring 59 in.W X 25.19 in.D X 35.43 in.H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERENSON Traditional Advantage One Brushed Nickel Round Knob (0913-1BPN-P)
- RIXSON Pivots (127-3/4 LTP 626)
- GARLOCK Flange Gasket, Ring, 4 In, Aramind Fiber (3000RG-0150-062-0400)
- TRIMLITE 28" x 80" Primed 1-Lite Interior French Slab Door with Satin Etch Tempered Glass (2468pri1501SATT)
- TUHOME Grecia Kitchen Base Cabinet, Three Drawers, Two Internal Shelves, White/Dark Walnut (CLC6765)
- TUHOME Cala Kitchen Island 46, Six Casters, Two Drawers, Lower Open Shelf, White/Light Oak (ABD5778)
- TUHOME Cala Kitchen Island, Four Legs, Three Shelves, White/Ibiza Marble (ABZ6539)
- TUHOME Cala Kitchen Island, Four Legs, Three Shelves, White/Walnut (ABC5530)
- TUHOME Tanna Kitchen Counter Dining Table, Two Legs, Three Side Shelves, Black/Pine (MWD5460)
- TUHOME Tanna Kitchen Counter Dining Table, Two Legs, Three Side Shelves, White/Light Oak (MBD5459)
- OSBORNE WOOD PRODUCTS 34 1/2 x 4 Kitchener Fusion Leg in Alder with Flat Black (2427A-BL)
- Tuhome Cabinet & Island Legs