Shop All Medical Carts & Cabinets
Tuhome
Jaspe Mirror Cabinet, Three Internal Shelves, One Open Shelf, Double Door Cabinet, White
Mfr # GLB5550
Zoro # G908853989
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 5.5 in.
- Width 23.6 in.
- Material Laminate
- Doors 2
- Weight 30 lbs.
Product Information
- Brand Tuhome
- MFR # GLB5550
- Zoro # G908853989
- UPC # 7707062342880
- Country of Origin Colombia
- Category Medical Carts & Cabinets
Dimensions
Depth | 5.5 in. |
Width | 23.6 in. |
Height | 24.6 in. |
Details
Color | White |
Material | Laminate |
Doors | 2 |
Weight | 30 lbs. |
Legs | 0 |
Drawers | 0 |
Includes | Hadware |
Features | Wide open shelf for easy access to frecuently used items |
Finish | White |
Shelves | 3 |
Description
TUHOME brings you the Jaspe bathroom collection; Elegant, modern, very functional, and utterly simple mirror medicine cabinets.Designed with elegant and resistant white manufactured wood finish. Featuring two ample mirror doors with handles for a more practical use allows you to open and close the cabinet doors without leaving fingerprint marks on the mirrors and three interior shelves4,4 in. H X 5,9 in. H X 5,9 in. H X 10,8 in. W. Finally, it features an open shelf 5,7 in. H X 22,4 in. W at the bottom that will provide the option of displaying decorative items to give your bathroom that special touch or just the space to put your daily use items.Product dimensions 23,6 in. W X 5,5 in. D X 24,6 in. H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT First Aid Cabinet, Metal, 200 Person (54768)
- PHYSICIANSCARE Ibuprofen, Tablet, 200mg, PK50 (90015G)
- NORTHSHORE Supreme Briefs, 15PK (1231)
- INFINITI Welcome Cond Shampoo, Tube, 288PK (2302047)
- TUHOME Milan Medicine Cabinet, Six External Shelves Mirror, Three Internal Shelves, Light Gray (GLZ5592)
- TUHOME Sines Medicine Cabinet, Four Internal Shelves, Single Door, Pine (GLM7924)
- TUHOME Artemisa Medicine Cabinet, Double Door, Mirror, One External Shelf, White (GLB6749)
- TUHOME Sines Medicine Cabinet, Four Internal Shelves, Double Door, Light Gray (GLZ6754)
- TUHOME Mila Bathroom Cabinet, Two Interior Shelves, Two External Shelves, Single Door Cabinet, Light Gray (MLZ6585)
- TUHOME Vanguard Medicine Cabinet, Three Shelves, Single Door Cabinet, White/Light Oak (MBD6478)
- OMNIMED SS Recessed Pass-Thru Specimen Cabinet With Privacy Shield (3.50"-5"Wi (181785W784)
- Tuhome Medical Carts & Cabinets