Shop All Dressers
Tuhome
Hms 6 Drawer Double Dresser, Four Legs, Superior Top, White
Mfr # CLB5980
Zoro # G508853709
product price: $491.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$491.99
Free 30-Day Returns
Key Features
- Color White
- Material Laminate
- Width 58.8 in.
- Includes Hadware
- Weight 141.8 lbs.
Product Information
Dimensions
Width | 58.8 in. |
Length | 19 in. |
Height | 31.7 in. |
Details
Color | White |
Material | Laminate |
Includes | Hadware |
Weight | 141.8 lbs. |
Features | Black metal pulls |
Finish | White |
Drawers | 4 |
Doors | 2 |
Shelves | 0 |
Legs | 0 |
Description
This HMS Six drawer double dresser brings your bedroom style and modern times touch. Design from scratch to be extremely functional and stylish, this double dresser provides you not only the essential storage space you need but also a beautiful design.Featuring six very spacious drawers 7.5 in. H x 26.8 in. W will provide a lot of concealed space, each one of the drawers comes with metal black pulls for a modern touch, roller glides, and all-metal hardware for a smoother and more durable run of the drawers. The top table 58W x 19 in. D is perfect for placing your decorative items, books, picture frames, or even a flat-panel TV.This product stands in four legs with a 3.8 in. clearance that will help you clean and reach under it.Overall product dimensions are 58W x 19 in. D x 31.7 in. H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO The Creation Wall Sculptures (NG33059)
- KASON Inside Release Handle, Safety Glow (10481C00400)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Work, Metal, Laminate, Brown, Chrome, Contemporary, Modern (I 7204)
- MOORECO CHAIR, EXEC HI BACK, ERGO, BK (BLT34434)
- TUHOME Augusta Dresser, Hairpin Legs, Three Drawers, Superior Top, Light Oak (CLD7037)
- TUHOME Austin 2 Drawers Armoire, Double Door, Hanging Rod, Black (CLW8961)
- TUHOME Kaia 3 Drawers Dresser, Superior Top, Smokey Oak/White (CIB5533)
- TUHOME Misuri Wardrobe Armoire with Double Door. Drawer. Metal Rods. and Open Shelves-Black (CLW9089)
- TUHOME Vintro Storage Cabinet, Broom Hangers, Metal Handle, White (MLB8977)
- TUHOME Lisboa Armoire, Rod, Double Door, Two Drawers, Metal Handles, White (CLB4757)
- TUHOME Augusta Double Dresser, Superior Top, Hairpin Legs, Four Drawers, Light Oak (CLD7039)
- Tuhome Dressers