Shop All Dressers
Tuhome
Hms 6 Drawer Double Dresser, Four Legs, Superior Top, Light Oak/White
Mfr # CDB7667
Zoro # G108853840
product price: $535.99
/ea
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi-color
- Drawers 4
- Legs 0
- Weight 131.2 lbs.
- Width 58.8 in.
Product Information
Dimensions
Width | 58.8 in. |
Height | 31.7 in. |
Length | 19 in. |
Details
Description
This HMS Six drawer double dresser brings your bedroom style and modern times touch. Design from scratch to be extremely functional and stylish, this double dresser provides you not only the essential storage space you need but also a beautiful design.Featuring six very spacious drawers 7.5 in. H x 26.8 in. W will provide a lot of concealed space, each one of the drawers comes with metal black pulls for a modern touch, roller glides, and all-metal hardware for a smoother and more durable run of the drawers. The top table 58W x 19 in. D is perfect for placing your decorative items, books, picture frames, or even a flat-panel TV.This product stands in four legs with a 3.8 in. clearance that will help you clean and reach under it.Overall product dimensions are 58W x 19 in. D x 31.7 in. H, designed with a unique light oak-white particleboard finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANTUA Bed Base, Metal, Queen Size, 7.5" H, Black (J75MB50 BC)
- OSBORNE WOOD PRODUCTS 1 1/4 x 1/2 5/16 Threaded Insert in Hardware (815HW)
- BLUE RIDGE ERGONOMICS Desk Mini-Stools, Vinyl, Glides, Blk (BR-VDHMS-RG-RG-8540)
- RICHELIEU HARDWARE Folding Table Leg, 28 in (711 mm), Aluminum, Adjustable (65671010)
- TUHOME Vintro Storage Cabinet, Broom Hangers, Metal Handle, White (MLB8977)
- TUHOME Kaia 5 Drawer Dresser, Vertical Dresser, Smokey Oak/White (CIB5532)
- TUHOME Lisboa Armoire, Rod, Double Door, Two Drawers, Metal Handles, Black (CLW4756)
- TUHOME Hms 6 Drawer Double Dresser, Four Legs, Superior Top, White (CLB5980)
- TUHOME Misuri Wardrobe Armoire with Double Door. Drawer. Metal Rods. and Open Shelves-Black (CLW9089)
- TUHOME Asteria 6 Drawer Double Dresser, Metal Handles, White (CLB5955)
- MANHATTAN COMFORT Hopkins Storage Closet 2.0 in Black - Set of 2 (2-2GLF-BK)
- Tuhome Dressers