Shop All Outdoor Benches
Tuhome
Hamilton Storage Bench, Two Open Shelves, Two Drawers, Black
Mfr # ZLW7111
Zoro # G608854255
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Overall Height 19.9 in.
- Color Black
- Overall Width 35.8 in.
- Overall Depth 17.9 in.
Product Information
- Brand Tuhome
- MFR # ZLW7111
- Zoro # G608854255
- UPC # 7707062392021
- Country of Origin Colombia
- Category Outdoor Benches
Dimensions
Overall Height | 19.9 in. |
Overall Width | 35.8 in. |
Overall Depth | 17.9 in. |
Details
Material | Laminate |
Color | Black |
Includes | Hadware |
Finish | Black |
Features | two drawers |
Weight | 61.3 lbs. |
Drawers | 2 |
Doors | 0 |
Legs | 0 |
Shelves | 2 |
Description
The Tuhome Hamilton Storage bench is a high quality piece of furniture designed for placing it on your doorway, living room or even in bedroom. This product offers a clean, and modern design with a touch of sophistication. This storage table features a top for placing decoration, two drawers with metal rails for better quality and longer life, each of this drawers measures 16.7 in.W X 17.9 in.D X 7.5 in.H, this space can be used for storing any kind of stuff. In Addition it features two open shelves that are usually used as a shoe rack that measures 16.6 in.W X 17.9 in.D X 17.5 in.H The Tuhime Austin Storage table is made of particle board in a black finish, and measures 35.8 in.W X 17.9 in.D X 19.9 in.H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACUZZI Jacuzzi 23257702R Replacement Pool Sight Glass (23257702R)
- AMERIMAX HOME PRODUCTS 0.25 in. H X 2 in. W X 13.5 in. L White Aluminum K Downspout Strap (2702950)
- STROMBERG CARLSON BOTTLE RACK SINGLE BOTTLE GAS RACK FOR 20LB BOTTLE (2020-JR)
- CUTTER Skinsations 6 Oz. Insect Repellent Pump Spray (HG-54010)
- TUHOME Entryway Storage Unit, Eight Shoe Capacity, Espresso/Mahogany (ZCG5659)
- TUHOME Austin Storage Table, One Extendable Table Shelf, Four Legs, Lower Shelf, Light Oak/White (ZDB7104)
- TUHOME Misuri Storage Bench, Four Legs, Two Open Shelves, Light Oak (ZLD7108)
- TUHOME Austin Storage Table, One Extendable Table Shelf, Four Legs, Lower Shelf, Dark Brown (ZLB7105)
- WOODARD CM Uptown Stack Bench (RXTV-1823-BN)
- EAGLE GROUP Gowning Bench, Stainless Steel, 12"Wx72"L (CRB1272)
- DESIGN TOSCANO Powder Pals Holiday Snowman Bench (NE160250)
- Tuhome Outdoor Benches