Shop All Home Storage Cabinets
Tuhome
Ferretti Base Cabinet, Three Drawers, Double Door, Four Legs, White/Black
Mfr # MIW6764
Zoro # G108853925
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Color Multi-color
- Width 39.3 in.
- Height 35.4 in.
- Overall Depth 20.6 in.
Product Information
- Brand Tuhome
- MFR # MIW6764
- Zoro # G108853925
- UPC # 7707062346505
- Country of Origin Colombia
- Category Home Storage Cabinets
Dimensions
Width | 39.3 in. |
Height | 35.4 in. |
Overall Depth | 20.6 in. |
Details
Material | Laminate |
Color | Multi-color |
Number of Shelves | 0 |
Number of Drawers | 3 |
Number of Doors | 2 |
Finish | Multi-color |
Includes | Hadware |
Legs | 4 |
Weight | 93.1 lbs. |
Features | Three Drawer 8,5 in. H X 12,1 in. W |
Description
With its exclusive design, The TUHOME Ferretti Base Cabinet comes with a handy hole specially designed for your faucet on its ample aluminum countertop 39,37 in. W X 20,67 in. D, made of a unique combination of white-black resistant particleboard.This base cabinet is the perfect storage solution for your kitchen supplies! It features a contemporary design that will complement any decor, and its ample storage space with three drawers 12,1 in. W X 8,5 in. Hprovides plenty of room to store all your supplies. The cabinet is also easy to assemble, so you can start using it immediately.Exclusive size 39,37 in. W X 20,67 in. D X 35,43 in. H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCK-UP Lock-Up Mattress Encasement, Full (83FULENC)
- FLOORTEX Chair Mat 47"x35", Rectangular Shape, Clear, for Hard Floor (FC128920ERA)
- TENNSCO 4-Shelf Stationary Bookcase, 52"x34-1/2" Black (B-53BK)
- TRADEMARK FINE ART Bruno Birkhofer 'Whispering Of The River' Canvas Art, 22x32 (1X02374-C2232GG)
- TUHOME Napoles Utility Sink With Cabinet, Double Door, One Shelf, White/Black (MIV4450)
- TUHOME Napoles Wall Cabinet, Two Shelves, Double Door, White/Smokey Oak (MBI6560)
- TUHOME St. Clair Linen Cabinet, Two Interior Shelves, Two Open Shelves, Single Door, Light Oak/White (MDB7124)
- TUHOME Storage Cabinet, Casters, Double Door, Two Interior Shelves, Black (BBN6773)
- TUHOME Zurich Cabinet Set, Two Shelves, Light Gray (SLZ6762)
- TUHOME Balboa Wall Cabinet, Towel Bar, 1 Door, White (MLB8980)
- HON Assembled Storage Cabinet, 36w x 18-1/4d x 41-3/4h, Light Gray (HSC1842.L.Q)
- Tuhome Home Storage Cabinets